Buy more than* S$200* and get FREE SHIPPING

Cat5e compliant LAN cable

4.00 (7)
Transmission Band (MHz)
100
Transmission Speed (Gbps)
1
Material (Sheath)
PVC
...see all>
Product Options
ADD TO CART
Cable Thickness (mm) Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Thickness (mm) Cable Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.5 20 1pc 1 LD-CTN/BU20 02065988 27.99 SGD
In stock
4.6 2 1pc 1 LD-CTN/BU2 02065927 5.99 SGD
In stock
5.5 50 1pc 1 LD-CTN/BU50 02066015 52.99 SGD
In stock
5.5 30 1pc 1 LD-CTN/WH30 02066103 -
Discontinued
[x]
5.5 50 1pc 1 LD-CTN/WH50 02066128 54.99 SGD
In stock
4.6 2 1pc 1 LD-CTN/BK2 02066146 -
Discontinued
[x]
4.6 3 1pc 1 LD-CTN/BK3 02066155 -
Discontinued
[x]
4.6 5 1pc 1 LD-CTN/BK5 02066164 7.99 SGD
In stock
4.6 10 1pc 1 LD-CTN/BK10 02066182 13.99 SGD
In stock
4.6 7 1pc 1 LD-CTN/BU7 02065954 -
Discontinued
[x]
4.6 15 1pc 1 LD-CTN/BU15 02065972 20.99 SGD
In stock
5.5 30 1pc 1 LD-CTN/BU30 02065997 31.99 SGD
In stock
4.6 1 1pc 1 LD-CTN/WH1 02066024 4.99 SGD
In stock
4.6 5 1pc 1 LD-CTN/WH5 02066058 7.99 SGD
In stock
4.6 7 1pc 1 LD-CTN/WH7 02066067 -
Discontinued
[x]
4.6 10 1pc 1 LD-CTN/WH10 02066076 13.99 SGD
In stock
4.6 15 1pc 1 LD-CTN/WH15 02066085 -
Discontinued
[x]
4.6 7 1pc 1 LD-CTN/BK7 02066173 -
Discontinued
[x]
4.6 1 1pc 1 LD-CTN/BK1 02066137 4.99 SGD
In stock
4.6 5 1pc 1 LD-CTN/BU5 02065945 7.99 SGD
In stock
5.5 40 1pc 1 LD-CTN/BU40 02066006 45.99 SGD
In stock
4.6 2 1pc 1 LD-CTN/WH2 02066033 -
Discontinued
[x]
4.6 3 1pc 1 LD-CTN/WH3 02066042 5.99 SGD
In stock
5.5 20 1pc 1 LD-CTN/WH20 02066094 27.99 SGD
In stock
4.6 1 1pc 1 LD-CTN/BU1 02065918 4.99 SGD
In stock
4.6 3 1pc 1 LD-CTN/BU3 02065936 5.99 SGD
In stock
4.6 10 1pc 1 LD-CTN/BU10 02065963 13.99 SGD
In stock
5.5 40 1pc 1 LD-CTN/WH40 02066112 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Used for business computers
3
From Japan
On 2018-04-20 13:38:39
Though the thing that was sent was bad, thank you very much for your swift exchange. Replacement goods could be used without problems. Thank you very much.
This review is about item#2065945.
Operate the computer away from the modem
5
From Japan
On 2018-02-10 17:29:34
Especially it works without problems. There is no point to improve.
This review is about item#2066076.
Used for in-house LAN at home
5
From Japan
On 2017-10-25 21:09:01
Select by performance and purchasing the same item in different colors, the destination is clear and easy to manage.
This review is about item#2065988.
lan construction
3
From Japan
On 2017-09-01 19:13:36
It was easy to use. I also want to purchase. I hope I can make the price a little cheaper.
This review is about item#2066042.
Use it by connecting it to the socket of the PC
4
From Japan
On 2017-04-09 14:35:48
It was a good prize, as I expected, good for price. I do not know how much durability it is.
This review is about item#2065918.
I got my legs hooked and it hurt.
3
From Japan
On 2017-03-06 18:18:49
I thought that 3M is fine, I bought a thought, was 5M better?
This review is about item#2065936.
To change the layout of the office
5
From Japan
On 2016-08-14 16:09:18
Very cheap, because the delivery arrived the next day complaints none
This review is about item#2065988.

Related Products