Buy more than* S$200* and get FREE SHIPPING

Welding for flexible cable WCT

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wire Diameter (mm)
0.45
...see all>
Product Options
ADD TO CART
Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Sheath Thickness (mm) Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Length (m) Number of Wires Final Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Sheath Thickness (mm) Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Length (m) Number of Wires Final Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 7.0 2.3 0.844 311 20 7/20 11.8 1roll 1 WCT22SQ 02272138 159.99 SGD
In stock
38 9.1 2.6 0.496 497 10 7/34 14.5 1roll 1 WCT38SQ 02272156 119.99 SGD
In stock
14 4.7 2.3 1.320 200 10 88 9.5 1roll 1 WCT14SQ 02272095 64.99 SGD
In stock
38 9.1 2.6 0.496 497 20 7/34 14.5 1roll 1 WCT38SQ 02272165 259.99 SGD
In stock
14 4.7 2.3 1.320 200 20 88 9.5 1roll 1 WCT14SQ 02272104 129.99 SGD
In stock
22 7.0 2.3 0.844 311 30 7/20 11.8 1roll 1 WCT22SQ 02272147 219.99 SGD
In stock
38 9.1 2.6 0.496 497 30 7/34 14.5 1roll 1 WCT38SQ 02272174 389.99 SGD
In stock
14 4.7 2.3 1.320 200 30 88 9.5 1roll 1 WCT14SQ 02272113 219.99 SGD
In stock
22 7.0 2.3 0.844 311 10 7/20 11.8 1roll 1 WCT22SQ 02272122 76.99 SGD
In stock
60 11.6 2.8 0.311 753 10 19/20 17.5 1roll 1 WCT60SQ 02272183 219.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As automotive wiring
5
From Japan
On 2017-06-15 18:29:41
The purchase price is also cheaply obtained and is very satisfied, than to buy it at others.
This review is about item#2272122.
Welding operation
5
From Japan
On 2017-06-03 18:52:07
When welding with welder - putting on a truck will not put the truck so long as there is a length of 20 meters is okay
This review is about item#2272138.
Replace with the earth side cable of the welding machine in use now!
5
From Japan
On 2016-12-27 19:00:48
I have already used it for 15 to 6 years so I bought it at the replacement time. You can be relieved for the time being.
This review is about item#2272095.