Buy more than* S$200* and get FREE SHIPPING

Welding color flexible cable WCT

5.00 (5)
Wire Diameter (mm)
0.45
...see all>
Product Options
ADD TO CART
Sheath Thickness (mm) Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Length (m) Number of Wires Final Outer Diameter (mm) Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheath Thickness (mm) Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Length (m) Number of Wires Final Outer Diameter (mm) Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.3 0.844 311 10 7/20 11.8 22 7.0   1roll 1 WCT22SQ 02272323 90.99 SGD
In stock
2.3 0.844 311 30 7/20 11.8 22 7.0   1roll 1 WCT22SQ 02272348 289.99 SGD
In stock
2.3 0.844 311 10 7/20 11.8 22 7.0   1roll 1 WCT22SQ 02272357 89.99 SGD
In stock
2.3 0.844 311 10 7/20 11.8 22 7.0   1roll 1 WCT22SQ 02272418 90.99 SGD
In stock
2.3 0.844 311 20 7/20 11.8 22 7.0   1roll 1 WCT22SQ 02272366 179.99 SGD
In stock
2.3 0.844 311 30 7/20 11.8 22 7.0   1roll 1 WCT22SQ 02272402 289.99 SGD
Shipped after 2018-05-29
2.3 0.844 311 20 7/20 11.8 22 7.0   1roll 1 WCT22SQ 02272332 179.99 SGD
In stock
2.6 0.496 497 20 7/34 14.5 38 9.1   1roll 1 WCT38SQ 02272488 309.99 SGD
Shipped after 2018-05-29
2.6 0.496 497 30 7/34 14.5 38 9.1   1roll 1 WCT38SQ 02272497 439.99 SGD
Shipped after 2018-05-29
2.6 0.496 497 10 7/34 14.5 38 9.1   1roll 1 WCT38SQ 02272533 169.99 SGD
Shipped after 2018-05-29
2.6 0.496 497 20 7/34 14.5 38 9.1   1roll 1 WCT38SQ 02272542 309.99 SGD
Shipped after 2018-05-29
2.6 0.496 497 20 7/34 14.5 38 9.1   1roll 1 WCT38SQ 02272454 309.99 SGD
Shipped after 2018-05-29
2.6 0.496 497 30 7/34 14.5 38 9.1   1roll 1 WCT38SQ 02272463 419.99 SGD
Shipped after 2018-05-29
2.6 0.496 497 30 7/34 14.5 38 9.1   1roll 1 WCT38SQ 02272558 419.99 SGD
Shipped after 2018-05-29
2.3 0.844 311 30 7/20 11.8 22 7.0 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 WCT22SQ 49324214 -
Discontinued
[x]
2.3 0.844 311 20 7/20 11.8 22 7.0   1roll 1 WCT22SQ 02272393 189.99 SGD
Shipped after 2018-05-29
2.6 0.496 497 10 7/34 14.5 38 9.1   1roll 1 WCT38SQ 02272445 149.99 SGD
In stock
2.3 0.844 311 20 7/20 11.8 22 7.0   1roll 1 WCT22SQ 02272427 189.99 SGD
In stock
2.3 0.844 311 30 7/20 11.8 22 7.0   1roll 1 WCT22SQ 02272375 289.99 SGD
Shipped after 2018-05-29
2.3 0.844 311 10 7/20 11.8 22 7.0   1roll 1 WCT22SQ 02272384 95.99 SGD
In stock
2.6 0.496 497 20 7/34 14.5 38 9.1   1roll 1 WCT38SQ 02272515 309.99 SGD
Shipped after 2018-05-29
2.6 0.496 497 10 7/34 14.5 38 9.1   1roll 1 WCT38SQ 02272506 159.99 SGD
Shipped after 2018-05-29
2.3 0.844 311 30 7/20 11.8 22 7.0   1roll 1 WCT22SQ 02272436 289.99 SGD
Shipped after 2018-05-29
2.6 0.496 497 10 7/34 14.5 38 9.1   1roll 1 WCT38SQ 02272472 159.99 SGD
Shipped after 2018-05-29
2.6 0.496 497 30 7/34 14.5 38 9.1   1roll 1 WCT38SQ 02272524 419.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Caterpire for on-site welding
5
From Japan
On 2017-09-07 09:06:32
Although it is necessary for holder and earth, even if you go to the site Even though it was over, I could not understand which was which, which was what I was going to do, but since I returned to the factory, I often rearrange it, but I can help it by coloring it.
This review is about item#2272375.
Cord extension of welding machine
5
From Japan
On 2017-03-26 19:07:32
It was strong and good. I use it in free cutting
This review is about item#2272463.
Used for earth wire of welding machine in factory
5
From Japan
On 2017-03-15 01:00:26
I thought that green is the perfect color for the ground wire and I bought it. Until now it was black, so it was inconspicuous but coloring is conspicuous, so it seems to be an accident prevention such as stumble or hook. The feeling of use is also supple and easy to use.
This review is about item#02272558.
On site welding
5
From Japan
On 2017-01-05 18:35:48
The cap tire cord is normally (black) and it is indistinguishable from other companies' cable at the site and I bought this time (red). Welding machine body side cable To joint and then to the welding side ground side and all made red, it was quite obvious that things of our company were very inside the scene. I am thinking about buying blue yellow etc.
This review is about item#2272348.
Welding operation
5
From Japan
On 2015-11-02 22:28:22
It can be used normally.
This review is about item#02272445.