Buy more than* S$200* and get FREE SHIPPING

Toyo Diamount K2000 type

Purpose
Small machine tool, prime mover, wind force machine, chemical machine, general industrial machine
Shear Maximum Load (N)
31, 31, 31
Compression Maximum Load (N)
68.5, 68.5, 68.5
Shear Maximum Deflection Volume (mm)
2, 2, 2
Compression Maximum Deflection Volume (mm)
2, 2, 2
Shear Spring Ks (N/mm)
15.5, 15.5, 15.5
Compression Spring Kc (N/mm)
34.5, 34.5, 34.5
Dimensions p (mm)
48, 48, 48
Pressure Area (cm2)
3, 3, 3
Dimensions E (mm)
39, 39, 39
Dimensions D (mm)
6, 6, 6
Dimension S (mm)
9, 9, 9
Dimension F (mm)
60, 60, 60
Dimension t (mm)
1.6, 1.6, 1.6
Dimensions A (mm)
15, 15, 15
Dimension d (mm)
M6, M6, M6
Dimensions L (mm)
15, 15, 15
Weight (g)
35, 35, 35
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 K2015 02279174 12.83 SGD
Shipped after 2017-12-25
ADD TO CART