Buy more than* S$200* and get FREE SHIPPING

Drink coaster carbon style

5.00 (2)
Caution
* tight curved surface or inclined surface, this product that you do not attached to the place that hinder the working and operation of can not be installed air back to the location of the step is not intended to fully secure the small . Fragile, fall easy thing (drinks, etc.), it must be kept free of dangerous things. In addition, depending on the temperature (especially at low temperature) grip force will decrease. That of some things damaged by falling or deformation in the (mobile phones and audio equipment, etc.) can not put heat, of certain things can explode the (gas lighter aerosol products) is not put in that case < br> leather, the surface may not put things deteriorated. There is a possibility that the peel off the surface leather, the location of the wound, where you are degraded, it does not attached to the weak location of the painting. When removing this product, if you put such mobile phones and audio equipment that there is a possibility that the surface may come off, it does not le
Purpose
Prevention pad round cup holder for the rattling sound
Dimensions (phi mm)
68
Weight (g)
9x2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(2pc) 1 DZ237 02285255 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car drink holder
5
From Japan
On 2017-07-20 19:35:09
I was concerned about the rattling noise of the ashtray placed in the drink holder, but the sound ceased after using the coasters.
This review is about item#2285255.
Used for car drink holder bottom
5
From Japan
On 2015-11-03 10:49:34
It is satisfying as it became stable without slipping even in coffee cans ♪
This review is about item#02285255.

Related Products