Buy more than* S$200* and get FREE SHIPPING

Handlebars

Main Compatible Vehicle
General-purpose
Outer Diameter (phi mm)
22.2
Overall Height (mm)
90
Overall Width (mm)
700
Inner Diameter (phi mm)
18
Color
Chrome-plated
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 03345545 74.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products