Buy more than* S$200* and get FREE SHIPPING

Cable Tie Mount

3.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Because nylon products dry easily, use is after opening as soon as possible, or seal the bag when storing.
UL Standards
UL94V-2
Dimensions L5 (mm)
3.7
Dimensions L4 (mm)
5.3
Dimension L3 (mm)
5
Dimension L2 (mm)
9.5
Dimension L1 (mm)
19
Operating Temperature Range (deg C)
-40-85
Color
Milk White
Material
66 nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pack(100pc) 1 MSTM3 03661918 15.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Weak electrician
3
From Japan
On 2017-05-19 15:27:50
I always use it conveniently. This time it was a bit small. Next we will ask for one larger size thing.
This review is about item#3661918.
Fastening of wiring
3
From Japan
On 2015-03-05 17:23:36
I feel weaker than other manufacturers. Moreover, I think that it is good if weather and heat resistance are available.
This review is about item#03661918.
Truck lights and wiring stopper
5
From Japan
On 2015-02-18 07:25:50
It is cheap and good.
This review is about item#03661918.

Related Products