Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 03718715 10.99 SGD
Shipped after 2018-01-23
*[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 03718724 9.99 SGD
Shipped after 2018-01-23
*[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 03718733 11.99 SGD
Shipped after 2018-01-23
*[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 03718742 13.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixation of FRP gasoline tank
5
From Japan
On 2018-01-09 10:33:56
I bought 03718742 (100204). Although the explanation is few and it is difficult to understand, the size of the part to be pinched is 4 mm in thickness and 15 mm in diameter. The thickness of the cushion part is 4 mm in diameter and 24 mm in both top and bottom. The pipe-like spacer that passes through the core is 10 mm in outer diameter 6 mm in inner diameter and 12 mm in height. By the way, (100203) is the specification that the inner diameter of the pipe-like spacer is 8 mm and 8 mm bolts are passed through. Rubber hardness is standard hardness similar to those around tank rubber and brake reserve, easy to handle and easy to handle.
This review is about item#3718742.

Related Products