Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Number Weight (g /m2) Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Inseam (cm) Chest Measurement (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Number Weight (g /m2) Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Inseam (cm) Chest Measurement (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 190 48 58 49 75 118 L 1pc 1 49112-2 03896025 45.99 SGD
Shipped after 2018-02-26
80 190 48 58 49 75 118 L 1pc 1 49112-2 03896122 44.99 SGD
Shipped after 2018-02-26
40 190 48 58 49 75 118 L 1pc 1 49112-2 03895824 45.99 SGD
Shipped after 2018-02-26
40 190 55 65 62 83 153 8L 1pc 1 49112-2 03895894 64.99 SGD
Shipped after 2018-02-26
10 190 55 65 62 83 153 8L 1pc 1 49112-2 03895998 64.99 SGD
Shipped after 2018-02-26
40, 40, 40, 40 190, 190, 190, 190 51, 51, 51, 51 63, 63, 63, 63 54, 54, 54, 54 83, 83, 83, 83 133, 133, 133, 133 4L, 4L, 4L, 4L 1pc 1 49112-2 03895858 48.99 SGD
Shipped after 2018-02-26
40, 40, 40, 40 190, 190, 190, 190 54, 54, 54, 54 65, 65, 65, 65 60, 60, 60, 60 83, 83, 83, 83 148, 148, 148, 148 7L, 7L, 7L, 7L 1pc 1 49112-2 03895885 65.99 SGD
Shipped after 2018-02-26
10, 10, 10, 10 190, 190, 190, 190 46, 46, 46, 46 54, 54, 54, 54 45, 45, 45, 45 72, 72, 72, 72 108, 108, 108, 108 S, S, S, S 1pc 1 49112-2 03895903 49.99 SGD
Shipped after 2018-03-02
10, 10, 10, 10 190, 190, 190, 190 47, 47, 47, 47 56, 56, 56, 56 47, 47, 47, 47 72, 72, 72, 72 113, 113, 113, 113 M, M, M, M 1pc 1 49112-2 03895912 49.99 SGD
Shipped after 2018-03-05
10, 10, 10, 10 190, 190, 190, 190 48, 48, 48, 48 58, 58, 58, 58 49, 49, 49, 49 75, 75, 75, 75 118, 118, 118, 118 L, L, L, L 1pc 1 49112-2 03895928 44.99 SGD
Shipped after 2018-03-01
10, 10, 10, 10 190, 190, 190, 190 49, 49, 49, 49 60, 60, 60, 60 51, 51, 51, 51 78, 78, 78, 78 123, 123, 123, 123 LL, LL, LL, LL 1pc 1 49112-2 03895937 44.99 SGD
Shipped after 2018-02-26
10, 10, 10, 10 190, 190, 190, 190 50, 50, 50, 50 62, 62, 62, 62 53, 53, 53, 53 81, 81, 81, 81 128, 128, 128, 128 3L, 3L, 3L, 3L 1pc 1 49112-2 03895946 44.99 SGD
Shipped after 2018-02-26
11, 11, 11, 11 190, 190, 190, 190 55, 55, 55, 55 65, 65, 65, 65 62, 62, 62, 62 83, 83, 83, 83 153, 153, 153, 153 8L, 8L, 8L, 8L 1pc 1 49112-2 03896095 109.99 SGD
Shipped after 2018-03-05
80, 80, 80, 80 190, 190, 190, 190 46, 46, 46, 46 54, 54, 54, 54 45, 45, 45, 45 72, 72, 72, 72 108, 108, 108, 108 S, S, S, S 1pc 1 49112-2 03896104 59.99 SGD
Shipped after 2018-03-05
80, 80, 80, 80 190, 190, 190, 190 47, 47, 47, 47 56, 56, 56, 56 47, 47, 47, 47 72, 72, 72, 72 113, 113, 113, 113 M, M, M, M 1pc 1 49112-2 03896113 59.99 SGD
Shipped after 2018-03-02
80, 80, 80, 80 190, 190, 190, 190 49, 49, 49, 49 60, 60, 60, 60 51, 51, 51, 51 78, 78, 78, 78 123, 123, 123, 123 LL, LL, LL, LL 1pc 1 49112-2 03896138 59.99 SGD
Shipped after 2018-03-02
40, 40, 40, 40 190, 190, 190, 190 46, 46, 46, 46 54, 54, 54, 54 45, 45, 45, 45 72, 72, 72, 72 108, 108, 108, 108 S, S, S, S 1pc 1 49112-2 03895806 81.99 SGD
Shipped after 2018-03-02
40, 40, 40, 40 190, 190, 190, 190 47, 47, 47, 47 56, 56, 56, 56 47, 47, 47, 47 72, 72, 72, 72 113, 113, 113, 113 M, M, M, M 1pc 1 49112-2 03895815 45.99 SGD
Shipped after 2018-02-26
40, 40, 40, 40 190, 190, 190, 190 49, 49, 49, 49 60, 60, 60, 60 51, 51, 51, 51 78, 78, 78, 78 123, 123, 123, 123 LL, LL, LL, LL 1pc 1 49112-2 03895833 47.99 SGD
Shipped after 2018-02-26
40, 40, 40, 40 190, 190, 190, 190 50, 50, 50, 50 62, 62, 62, 62 53, 53, 53, 53 81, 81, 81, 81 128, 128, 128, 128 3L, 3L, 3L, 3L 1pc 1 49112-2 03895842 45.99 SGD
Shipped after 2018-02-26
10, 10, 10, 10 190, 190, 190, 190 51, 51, 51, 51 63, 63, 63, 63 54, 54, 54, 54 83, 83, 83, 83 133, 133, 133, 133 4L, 4L, 4L, 4L 1pc 1 49112-2 03895955 51.99 SGD
Shipped after 2018-03-02
10, 10, 10, 10 190, 190, 190, 190 52, 52, 52, 52 64, 64, 64, 64 56, 56, 56, 56 83, 83, 83, 83 138, 138, 138, 138 5L, 5L, 5L, 5L 1pc 1 49112-2 03895964 51.99 SGD
Shipped after 2018-03-05
10, 10, 10, 10 190, 190, 190, 190 53, 53, 53, 53 65, 65, 65, 65 58, 58, 58, 58 83, 83, 83, 83 143, 143, 143, 143 6L, 6L, 6L, 6L 1pc 1 49112-2 03895973 72.99 SGD
Shipped after 2018-03-05
10, 10, 10, 10 190, 190, 190, 190 54, 54, 54, 54 65, 65, 65, 65 60, 60, 60, 60 83, 83, 83, 83 148, 148, 148, 148 7L, 7L, 7L, 7L 1pc 1 49112-2 03895982 72.99 SGD
Shipped after 2018-03-05
11, 11, 11, 11 190, 190, 190, 190 47, 47, 47, 47 56, 56, 56, 56 47, 47, 47, 47 72, 72, 72, 72 113, 113, 113, 113 M, M, M, M 1pc 1 49112-2 03896016 44.99 SGD
Shipped after 2018-02-26
11, 11, 11, 11 190, 190, 190, 190 49, 49, 49, 49 60, 60, 60, 60 51, 51, 51, 51 78, 78, 78, 78 123, 123, 123, 123 LL, LL, LL, LL 1pc 1 49112-2 03896034 43.99 SGD
Shipped after 2018-02-26
11, 11, 11, 11 190, 190, 190, 190 50, 50, 50, 50 62, 62, 62, 62 53, 53, 53, 53 81, 81, 81, 81 128, 128, 128, 128 3L, 3L, 3L, 3L 1pc 1 49112-2 03896043 45.99 SGD
Shipped after 2018-02-26
11, 11, 11, 11 190, 190, 190, 190 51, 51, 51, 51 63, 63, 63, 63 54, 54, 54, 54 83, 83, 83, 83 133, 133, 133, 133 4L, 4L, 4L, 4L 1pc 1 49112-2 03896052 46.99 SGD
Shipped after 2018-02-26
11, 11, 11, 11 190, 190, 190, 190 52, 52, 52, 52 64, 64, 64, 64 56, 56, 56, 56 83, 83, 83, 83 138, 138, 138, 138 5L, 5L, 5L, 5L 1pc 1 49112-2 03896068 51.99 SGD
Shipped after 2018-03-02
11, 11, 11, 11 190, 190, 190, 190 53, 53, 53, 53 65, 65, 65, 65 58, 58, 58, 58 83, 83, 83, 83 143, 143, 143, 143 6L, 6L, 6L, 6L 1pc 1 49112-2 03896077 72.99 SGD
Shipped after 2018-03-02
11, 11, 11, 11 190, 190, 190, 190 54, 54, 54, 54 65, 65, 65, 65 60, 60, 60, 60 83, 83, 83, 83 148, 148, 148, 148 7L, 7L, 7L, 7L 1pc 1 49112-2 03896086 63.99 SGD
Shipped after 2018-02-26
80, 80, 80, 80 190, 190, 190, 190 52, 52, 52, 52 64, 64, 64, 64 56, 56, 56, 56 83, 83, 83, 83 138, 138, 138, 138 5L, 5L, 5L, 5L 1pc 1 49112-2 03896165 51.99 SGD
Shipped after 2018-03-02
80, 80, 80, 80 190, 190, 190, 190 53, 53, 53, 53 65, 65, 65, 65 58, 58, 58, 58 83, 83, 83, 83 143, 143, 143, 143 6L, 6L, 6L, 6L 1pc 1 49112-2 03896174 72.99 SGD
Shipped after 2018-03-05
80, 80, 80, 80 190, 190, 190, 190 54, 54, 54, 54 65, 65, 65, 65 60, 60, 60, 60 83, 83, 83, 83 148, 148, 148, 148 7L, 7L, 7L, 7L 1pc 1 49112-2 03896183 72.99 SGD
Shipped after 2018-03-02
40, 40, 40, 40 190, 190, 190, 190 52, 52, 52, 52 64, 64, 64, 64 56, 56, 56, 56 83, 83, 83, 83 138, 138, 138, 138 5L, 5L, 5L, 5L 1pc 1 49112-2 03895867 60.99 SGD
Shipped after 2018-03-02
40, 40, 40, 40 190, 190, 190, 190 53, 53, 53, 53 65, 65, 65, 65 58, 58, 58, 58 83, 83, 83, 83 143, 143, 143, 143 6L, 6L, 6L, 6L 1pc 1 49112-2 03895876 78.99 SGD
Shipped after 2018-03-02
11, 11, 11, 11 190, 190, 190, 190 46, 46, 46, 46 54, 54, 54, 54 45, 45, 45, 45 72, 72, 72, 72 108, 108, 108, 108 S, S, S, S 1pc 1 49112-2 03896007 49.99 SGD
Shipped after 2018-03-02
80, 80, 80, 80 190, 190, 190, 190 50, 50, 50, 50 62, 62, 62, 62 53, 53, 53, 53 81, 81, 81, 81 128, 128, 128, 128 3L, 3L, 3L, 3L 1pc 1 49112-2 03896147 46.99 SGD
Shipped after 2018-03-01
80, 80, 80, 80 190, 190, 190, 190 51, 51, 51, 51 63, 63, 63, 63 54, 54, 54, 54 83, 83, 83, 83 133, 133, 133, 133 4L, 4L, 4L, 4L 1pc 1 49112-2 03896156 60.99 SGD
Shipped after 2018-03-05
80, 80, 80, 80 190, 190, 190, 190 55, 55, 55, 55 65, 65, 65, 65 62, 62, 62, 62 83, 83, 83, 83 153, 153, 153, 153 8L, 8L, 8L, 8L 1pc 1 49112-2 03896192 72.99 SGD
Shipped after 2018-03-05
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
11 Customer Reviews
The reviews are automatic translation.
General work
5
From Japan
On 2018-02-13 00:20:45
It is 180 cm 75 kg, but it is exactly 3 L. It is very good to take off the shoulders relatively easily to take off. I think that the thickness of the fabric is a little thin.
This review is about item#03895842.
When working
5
From Japan
On 2018-02-12 15:32:22
The fabric is not thin and thick, all season OK, 175 cm 92 kilometers I am easy to move with 3 L.
This review is about item#3895946.
work
5
From Japan
On 2018-01-25 15:46:19
Everyone's evaluation was a necessity. The fabric, it was very good.
This review is about item#3896034.
Iron Works full-scale work
5
From Japan
On 2018-01-10 21:44:40
I want the fabric a little more contractile. But I liked the items very much.
This review is about item#3895894.
When car maintenance
5
From Japan
On 2017-12-27 09:37:36
I purchased Green last time, I bought navy this time. I am satisfied with the size L to fit perfectly with the body shape. From next time, I'm considering whether to make it green or blue.
This review is about item#3896025.
During cleaning work
5
From Japan
On 2017-12-12 10:09:42
After all, Kurodaruma is good. From now on I also think that I would like to pick up work clothes in Kurodama.
This review is about item#3895946.
General work
5
From Japan
On 2017-11-26 19:05:07
I like it with reasonable thickness and solid making. The color is also good
This review is about item#3895824.
I am wearing it when I repair a motorcycle.
5
From Japan
On 2017-11-15 19:55:44
Up to now I was wearing other eels, but because it became outdated I bought a new one. Although it is L size, the waist is also extended and comfortable with ease and afterwards the hem is adjusted slightly longer. It is easy to make it easily when the sleeve part rolls up for Velcro.
This review is about item#3895824.
Car Repair
5
From Japan
On 2017-07-10 22:03:29
I'm thinking that I would like to purchase again because I was pretty comfortable.
This review is about item#3896016.
When car maintenance work
5
From Japan
On 2017-04-27 08:32:26
Height of 174 CM / weight 68 KG and L size order, it fits perfectly. I was worried until color, green, and delivery, but it was the same dark green as I saw on a PC. I feel like wearing good, so I would like to order again next time.
This review is about item#03896122.