Buy more than* S$200* and get FREE SHIPPING

Denim apron (rope) 47223

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lower Width (cm)
70
Total Length (cm)
84
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 47223 03925617 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
welding
5
From Japan
On 2016-08-11 10:57:22
When welding, purchase to prevent clothes from burning with sparks. The apron for welding is actually better, but since it is heavy · hot, I purchased this denim apron. I am satisfied enough. Equipment G was also very pleased. It is so cool that the tension is going to rise! It is!
This review is about item#3925617.
Woodworking
5
From Japan
On 2016-05-28 16:51:32
Weight height 170 cm This size is usable without problems The fabric is denim (dark blue), it feels very strong, the pocket is 14 cm x 17 cm two sizes, one with ballpoint pen (2 total) entered It seems to be convenient one way, but it seems that it is possible to use it sufficiently although water repellent processing etc. are not done in price