Buy more than* S$200* and get FREE SHIPPING

Straight Ruler

4.09 (32)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Memory Pitch Upper Row (mm)
1
Memory Pitch Lower Row (mm)
0.5
...see all>
Product Options
ADD TO CART
Thickness (mm) Width (mm) Measuring Range (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Measuring Range (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.6 15 150 170 1pc 1 150 03947922 -
Discontinued
[x]
1.0 25 300 330 1pc 1 300 03947938 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 18
4 star 3
3 star 8
2 star 2
1 star 1
Review Rating: 4.09
32 Customer Reviews
The reviews are automatic translation.
As an indication of the range of drive of the machine
5
From Japan
On 2017-10-03 19:42:26
There is no problem in particular. Because it is stainless steel, it has neither rust nor is it beautiful.
This review is about item#3947938.
Dimension measurement of products
4
From Japan
On 2017-05-10 18:46:18
Although it is used for product measurement, it is easy to use because it clearly shows the fog.
This review is about item#3947922.
Maintenance of automobiles
5
From Japan
On 2016-08-29 21:58:05
I think that it is strong and cheap and letters are easy to see.
This review is about item#3947922.
Used for normal work
4
From Japan
On 2016-08-28 17:29:40
I will lose it soon, so the cheap monotauer nature is useful.
This review is about item#3947922.
Clerical work
5
From Japan
On 2016-08-24 16:21:27
It's cheap anyhow. Besides pulling a line, it can be used a lot.
This review is about item#3947938.
measurement
1
From Japan
On 2016-07-30 18:45:21
Although it is written as a silver finish, it is a totally different thing from a matte silver finish of so-called Shinwa etc. It feels like scratched with sandpaper. It is close to fraud to say that this is a silver finish. Just because the price is expensive, I do not want to express such fraud, even if I write an honest notation Image down is wasteful. Because the review of dissatisfaction is deleted Kore will not be uploaded?
This review is about item#3947938.
Inspection work of board
5
From Japan
On 2016-07-29 09:48:18
It is cheap and the display is easy to see. It is as imagined.
This review is about item#03947922.
Dimension measurement
5
From Japan
On 2016-07-22 17:11:24
It is indispensable for on-site heavy duty work.
This review is about item#03947938.
For everyday use
2
From Japan
On 2016-05-06 15:40:34
Returning over the details Bali cuts hands Early action is necessary (important) Even if it is cheap, I will never buy it again if I get injured, so I will need it
This review is about item#3947922.
Office work
5
From Japan
On 2016-03-12 22:00:00
Similar things are also sold at Hundredsan, but there is memory in increments of 0.5 mm and this is slightly thicker so that if it is a difference of tens of yen or less, the sharpness is lacking in comparison with per Shinwa I feel like I am.
This review is about item#03947922.

Related Products