Buy more than* S$200* and get FREE SHIPPING

Thickness Gauge 25 Mai set

4.33 (3)
Overall Length x Overall Width W (mm)
75x13, 75x13
Set Contents
(Size) 0.04,0.05,0.06,0.07,0.08,0.09,0.1,0.15,0.2,0.25,0.3,0.35,0.4,0.45,0.5,0.55,0.6,0.65,0.7,0.75,0.8,0.85,0.9,0.95 , 1.0mm.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1Set 1 03990534 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
When replacing the plug etc
5
From Japan
On 2017-10-27 14:46:28
For example, when you want to measure 0.75 mm, Usually we combine two 0.7 mm and 0.05 mm gauges, Since this gauge can be measured with a single 0.75 mm gauge, very convenient.
This review is about item#3990534.
Tappet adjustment
5
From Japan
On 2015-08-31 14:07:41
There are many inexpensive ones, but I bought 25 sheets that can make many combinations. If you are maintaining for many years, the thickness gauge has its own preference (shape / external size). This size is the most refreshing.
This review is about item#03990534.
Maintenance and adjustment of motorcycle engine
3
From Japan
On 2015-08-30 08:20:09
Although it purchased for the first time, there was a width than I expected, and it was unsuitable for measuring a fine place like a motorcycle. By the way, in Honda's 50cc 4-stroke vertical type, its use with a tappet was too bad and could not be used to measure points. Also, if there are only a few sheets used for measurement, it is a little troublesome that the number of sheets is large. Other than that I do not have any particular dissatisfaction, but I also felt that I should choose the one that suits my intended purpose.
This review is about item#03990534.

Related Products