Buy more than* S$200* and get FREE SHIPPING

High slope

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Depth (mm)
450
Height (mm)
55
Weight (kg)
19
Width (mm)
1000
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1sheet 1 - 04539368 179.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Eliminate steps at the entrance
5
From Japan
On 2015-07-30 09:42:30
It is heavier than I thought, so it was nice because it does not slip easily even if it does not fix it.
This review is about item#04539368.