Buy more than* S$200* and get FREE SHIPPING

Downward pressing type toggle clamp

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tightening Pressure (kN [kgf])
0.91[91]
Overall Height (mm)
104
Weight (g)
159
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 GH-12050 04885414 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mechanical parts
5
From Japan
On 2017-10-13 21:51:42
Compact and easy to fit even in a narrow space It is very handy to use.
This review is about item#4885414.

Related Products