Buy more than* S$200* and get FREE SHIPPING

Super soft welding cable SS-WCT

5.00 (4)
Heat-Resistant Temperature (deg C)
90
...see all>
Product Options
ADD TO CART
Final Outer Diameter (mm) Conductor Cross-Section Area (mm2) Overall Length (m) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Final Outer Diameter (mm) Conductor Cross-Section Area (mm2) Overall Length (m) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.1 22 30 7.1 7/7/22/0.16 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 SS-WCT22SQ 04891416 429.99 SGD
Shipped after 2018-06-01
12.1 22 20 7.1 7/7/22/0.16   1roll 1 SS-WCT22SQ 04891407 309.99 SGD
Shipped after 2018-05-28
14.6 38 20 9.2 7/7/38/0.16 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 SS-WCT38SQ 04891434 429.99 SGD
Shipped after 2018-06-01
14.6 38 30 9.2 7/7/38/0.16 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 SS-WCT38SQ 04891443 639.99 SGD
Shipped after 2018-06-01
12.1 22 10 7.1 7/7/22/0.16   1roll 1 SS-WCT22SQ 04891398 159.99 SGD
Shipped after 2018-05-28
14.6 38 10 9.2 7/7/38/0.16   1roll 1 SS-WCT38SQ 04891425 249.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Welding machine cable exchange
5
From Japan
On 2018-03-23 23:04:28
Although it is a TIG welding machine, it was cut in half and used for a cable for 5 m of earth and 5 m rod welding. It is very soft. There is also no possibility of wrapping gulp during storage. I thought it was worth while expensive a bit.
This review is about item#4891398.
Used as grounding cable for TIG welding
5
From Japan
On 2016-11-22 17:18:21
Many things are dragged to the earth cable when welding small articles, purchased as a soft cable. It was flexible and lightweight, and workability was improved.
This review is about item#4891398.
welding
5
From Japan
On 2016-06-17 20:55:55
The price is expensive, but the work is easy to use.
This review is about item#04891407.
I use it to connect the angle of the escalator support part and the iron plate book.
5
From Japan
On 2014-11-17 21:06:08
It really is surprising because cables are so soft that they are handled cheaply and they are rolled up a little and they do not enter even when they are extended. It is also nice to be able to store it by rolling it up small, there is nothing to say if the price is a bit cheaper
This review is about item#04891407.

Related Products