Buy more than* S$200* and get FREE SHIPPING

LED6 UNIT 12/24V White/Amber VS-L202VY-1

3.71 (7)
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
1pc 1 527891 05386054 40.99 SGD
In stock
1pc 1 527892 05386063 40.99 SGD
In stock
1pc 1 527893 05386072 -
Discontinued
[x]
1pc 1 527894 05386088 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
Truck tire illumination
1
From Japan
On 2016-12-26 13:38:28
I bought it in left and right set, but do not light one. It does not turn on even if it is changed by turning left / right. It does not turn on even if the socket is polished. Do you inspect it?
Vehicle shoulder light
5
From Japan
On 2016-03-17 10:23:12
The LED itself is bright and satisfying. As an improvement point, is it improving the yield? Since we have used LED instruments so far, we are aware that the product has an out-of-order position and that there is a possibility that it will be lit up in the beginning or in the short term. However, expecting that the lifetime is long and it is possible to reduce the frequency of lamp replacement, when replacing from the normal lamp, 2 out of 8 continues, it stops lighting on the first day and several days. I am grateful for the goodness of correspondence, since the product exchange is polite and promptly made.
This review is about item#05386054.
Bus shoulder light
1
From Japan
On 2016-02-01 21:21:19
Of the six, only three are attached ... return money
This review is about item#05386054.
Bus shoulder light
4
From Japan
On 2016-01-31 19:05:08
It looks good.
This review is about item#05386054.
Bus shoulder light
5
From Japan
On 2015-09-16 07:07:58
First of all it's easy to install, because there is no sticking with a double-sided tape like other companies' products, replacement at the worst breakdown can be done easily. I think that the price is also cheap, the brightness is not too good product.
This review is about item#05386072.
Bus driving
5
From Japan
On 2015-06-09 08:46:41
Compared to the original light bulb, it is bright enough not to compare, it is easy to exchange by itself, it looks like white, so it looks like you are exchanging from other cars at a glance. I will.
This review is about item#05386088.
Tourist bus tire light
5
From Japan
On 2015-05-22 19:49:56
It is brighter than expected and it is popular also from the driver.
This review is about item#05386054.

Related Products