Buy more than* S$200* and get FREE SHIPPING

Mandom Safety #705

4.33 (3)
Material (toe core)
Made of steel
Foot Width
3E, 3E
Standard Weight (g/1 leg)
480(26cm), 480(26cm)
Material (Sole)
EVA, rubber
Material (Skin)
Leather, mesh
Color
Black x Black
Specification
Perforated steel toe box
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24, 24 1Pair 1 #705 05555944 89.99 SGD
Shipped after 2018-05-25
26.5, 26.5 1Pair 1 #705 05555996 50.99 SGD
In stock
27, 27 1Pair 1 #705 05556005 63.99 SGD
Shipped after 2018-05-25
23, 23 1Pair 1 #705 05555926 63.99 SGD
Shipped after 2018-05-25
23.5, 23.5 1Pair 1 #705 05555935 63.99 SGD
Shipped after 2018-05-25
26, 26 1Pair 1 #705 05555987 63.99 SGD
Shipped after 2018-05-25
28, 28 1Pair 1 #705 05556014 63.99 SGD
Shipped after 2018-05-25
22.5, 22.5 1Pair 1 #705 05555917 63.99 SGD
Shipped after 2018-05-25
24.5, 24.5 1Pair 1 #705 05555953 69.99 SGD
Shipped after 2018-05-25
25, 25 1Pair 1 #705 05555962 63.99 SGD
Shipped after 2018-05-25
25.5, 25.5 1Pair 1 #705 05555978 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
It is work in printing factory.
4
From Japan
On 2018-02-23 16:14:19
It got worse than I thought, but it's light and comfortable to wear. It seems to be a big success.
This review is about item#5555917.
Transportation work, when carrying in / carrying out precision machinery etc.
4
From Japan
On 2017-11-17 11:45:10
Because it is a sneaker type it is easy to wear and the design is also good On days with heavy rain, water may permeate
This review is about item#05555996.
Building maintenance
5
From Japan
On 2017-02-01 15:09:07
It is easy to wear and easy to move and does not hurt your toes.
This review is about item#5556005.

Related Products