Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mandom Safety #723

Material (toe core)
resin
Foot Width
3E, 3E
Standard Weight (g/1 leg)
380(26cm), 380(26cm)
Material (Sole)
EVA, rubber
Material (Skin)
Leather, mesh
Standard
JSAA B species
Specification
Oil proof sole
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25, 25 black 1Pair 1 #723 05556398 62.99 SGD
Shipped after 2018-06-25
26.5, 26.5 black 1Pair 1 #723 05556425 62.99 SGD
Shipped after 2018-06-25
24.5, 24.5 white 1Pair 1 #723 05556504 62.99 SGD
Shipped after 2018-06-25
25.5, 25.5 white 1Pair 1 #723 05556522 62.99 SGD
Shipped after 2018-06-25
27, 27 white 1Pair 1 #723 05556556 62.99 SGD
Shipped after 2018-06-25
28, 28 white 1Pair 1 #723 05556574 62.99 SGD
Shipped after 2018-06-25
25.5, 25.5 black 1Pair 1 #723 05556407 62.99 SGD
Shipped after 2018-06-25
29.5, 29.5 black 1Pair 1 #723 05556486 62.99 SGD
Shipped after 2018-06-25
26, 26 white 1Pair 1 #723 05556538 62.99 SGD
Shipped after 2018-06-25
27.5, 27.5 white 1Pair 1 #723 05556565 62.99 SGD
Shipped after 2018-06-25
30, 30 white 1Pair 1 #723 05556617 62.99 SGD
Shipped after 2018-06-25
28, 28 black 1Pair 1 #723 05556452 62.99 SGD
Shipped after 2018-06-25
29.5, 29.5 white 1Pair 1 #723 05556608 62.99 SGD
Shipped after 2018-06-25
27.5, 27.5 black 1Pair 1 #723 05556443 62.99 SGD
Shipped after 2018-06-25
30, 30 black 1Pair 1 #723 05556495 62.99 SGD
Shipped after 2018-06-25
26, 26 black 1Pair 1 #723 05556416 62.99 SGD
Shipped after 2018-06-25
28.5, 28.5 black 1Pair 1 #723 05556468 62.99 SGD
Shipped after 2018-06-25
29, 29 black 1Pair 1 #723 05556477 62.99 SGD
Shipped after 2018-06-25
25, 25 white 1Pair 1 #723 05556513 62.99 SGD
Shipped after 2018-06-25
26.5, 26.5 white 1Pair 1 #723 05556547 62.99 SGD
Shipped after 2018-06-25
28.5, 28.5 white 1Pair 1 #723 05556583 62.99 SGD
Shipped after 2018-06-25
24.5, 24.5 black 1Pair 1 #723 05556382 62.99 SGD
Shipped after 2018-06-25
27, 27 black 1Pair 1 #723 05556434 62.99 SGD
Shipped after 2018-06-25
29, 29 white 1Pair 1 #723 05556592 62.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products