Buy more than* S$200* and get FREE SHIPPING

Yanmimi #270

4.00 (1)
Material (toe core)
None
Foot Width
3E, 3E
Material (Sole)
EVA, rubber
Material (Skin)
cotton
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24, 24 Navy 1Pair 1 #270 05561684 31.99 SGD
Shipped after 2018-05-30
23, 23 gray 1Pair 1 #270 05561727 31.99 SGD
Shipped after 2018-05-30
25, 25 natural 1Pair 1 #270 05561885 31.99 SGD
Shipped after 2018-05-29
22.5, 22.5 gray 1Pair 1 #270 05561718 31.99 SGD
Shipped after 2018-05-30
25, 25 wine 1Pair 1 #270 05561824 31.99 SGD
Shipped after 2018-05-29
24.5, 24.5 Navy 1Pair 1 #270 05561693 31.99 SGD
Shipped after 2018-05-29
24, 24 gray 1Pair 1 #270 05561745 31.99 SGD
Shipped after 2018-05-30
24.5, 24.5 wine 1Pair 1 #270 05561815 31.99 SGD
Shipped after 2018-05-30
24.5, 24.5 gray 1Pair 1 #270 05561754 31.99 SGD
Shipped after 2018-05-30
22.5, 22.5 wine 1Pair 1 #270 05561772 31.99 SGD
Shipped after 2018-05-30
23.5, 23.5 wine 1Pair 1 #270 05561797 31.99 SGD
Shipped after 2018-05-29
24, 24 wine 1Pair 1 #270 05561806 31.99 SGD
Shipped after 2018-05-30
23.5, 23.5 natural 1Pair 1 #270 05561858 31.99 SGD
Shipped after 2018-05-29
24, 24 natural 1Pair 1 #270 05561867 31.99 SGD
Shipped after 2018-05-29
25, 25 gray 1Pair 1 #270 05561763 31.99 SGD
Shipped after 2018-05-30
22.5, 22.5 natural 1Pair 1 #270 05561833 31.99 SGD
Shipped after 2018-05-29
24.5, 24.5 natural 1Pair 1 #270 05561876 31.99 SGD
Shipped after 2018-05-29
25, 25 Navy 1Pair 1 #270 05561702 31.99 SGD
Shipped after 2018-05-30
23.5, 23.5 gray 1Pair 1 #270 05561736 31.99 SGD
Shipped after 2018-05-30
23, 23 natural 1Pair 1 #270 05561842 31.99 SGD
Shipped after 2018-05-30
22.5, 22.5 Navy 1Pair 1 #270 05561657 31.99 SGD
Shipped after 2018-05-30
23.5, 23.5 Navy 1Pair 1 #270 05561675 31.99 SGD
Shipped after 2018-05-30
23, 23 wine 1Pair 1 #270 05561788 31.99 SGD
Shipped after 2018-05-29
23, 23 Navy 1Pair 1 #270 05561666 31.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When newspaper is delivered
4
From Japan
On 2018-03-05 15:13:44
I do not sell these shoes so much at shops so buy it with Monotaro, I can go on rainy days and stairs as well, so I am having a good deal
This review is about item#5561745.

Related Products