Buy more than* S$200* and get FREE SHIPPING

Mandom Safety #723

Material (toe core)
resin
Foot Width
3E, 3E
Standard Weight (g/1 leg)
380(26cm), 380(26cm)
Material (Sole)
EVA, rubber
Material (Skin)
Leather, mesh
Color
black
Specification
Oil proof sole
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5, 24.5 1Pair 1 #723 05564563 97.99 SGD
Shipped after 2018-01-23
25, 25 1Pair 1 #723 05564572 97.99 SGD
Shipped after 2018-01-23
25.5, 25.5 1Pair 1 #723 05564588 97.99 SGD
Shipped after 2018-01-23
26, 26 1Pair 1 #723 05564597 97.99 SGD
Shipped after 2018-01-23
26.5, 26.5 1Pair 1 #723 05564606 -
Discontinued
[x]
27, 27 1Pair 1 #723 05564615 -
Discontinued
[x]
27.5, 27.5 1Pair 1 #723 05564624 -
Discontinued
[x]
28, 28 1Pair 1 #723 05564633 -
Discontinued
[x]
28.5, 28.5 1Pair 1 #723 05564642 -
Discontinued
[x]
29, 29 1Pair 1 #723 05564658 -
Discontinued
[x]
29.5, 29.5 1Pair 1 #723 05564667 -
Discontinued
[x]
30, 30 1Pair 1 #723 05564676 -
Discontinued
[x]
ADD TO CART

Related Products