Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

3LED Light SLIM waterproof

5.00 (6)
Caution
The battery is sold separately., This product is manufactured in Japanese standards. Please check the specification before you order.
Light Type
LED
Possible Attachment Dimensions (mm)
phi19.0-25.4
Dimensions (Width W x Height H x Length L) (mm)
36x37x95
Weight (g)
55
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 Y-4615 05702226 18.99 SGD
In stock
1pc 1 Y-4618 05702244 18.99 SGD
In stock
1pc 1 Y-4611 05702192 18.99 SGD
In stock
1pc 1 Y-4612 05702208 18.99 SGD
In stock
1pc 1 Y-4616 05702235 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Bicycle light
5
From Japan
On 2017-07-10 17:10:30
It can be easily attached to the handlebar. The body can be easily removed. It is easy to use.
This review is about item#05702217.
Since the one used before was broken, it was replaced
5
From Japan
On 2016-12-16 18:37:15
Even if it is cheap, it can be used firmly. AAA batteries are also good. Irradiance lightness is also so so.
This review is about item#5702226.
When you run on a bicycle at night
5
From Japan
On 2016-11-20 21:38:07
I think that place where it is waterproof and easy to install is good. The switch is flashing and lit and convenient.
This review is about item#5702192.
Cycling at night
5
From Japan
On 2016-09-29 16:11:13
One-touch attachment and detachment, very convenient. Waterproof is also firm.
This review is about item#5702192.
When driving a bicycle at night
5
From Japan
On 2016-09-29 16:08:47
I bought it by seeing reviews of other people. I think that it is sufficient brightness in the nighttime town. Installation and removal can easily be done with a 6 year old son, very convenient to use.
This review is about item#5702192.
Used when going to a convenience store
5
From Japan
On 2015-12-21 18:39:20
Since it is used all the time, it can be used very conveniently, if it is the same amount as the home center, it is more convenient to purchase here. The feeling of use was also the best.
This review is about item#05702217.