Buy more than* S$200* and get FREE SHIPPING

Bead Helper

4.06 (32)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., It can be used for aluminum wheels because it is made of resin, but some wheels may get scratched. Depending on the shape of the wheel, it may not be usable. Please be careful. Do not use for any other purpose than original.
Purpose
For passenger cars
Weight (g)
290
Overall Length (mm)
165
Width (mm)
170
Material
resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 M500B 05781755 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 10
3 star 5
2 star 2
1 star 1
Review Rating: 4.06
32 Customer Reviews
The reviews are automatic translation.
Tractor tire change
5
From Japan
On 2018-03-02 14:03:31
The rear wheel of the tractor is much larger than the ordinary heavy-duty truck, and work is easy when exchanging tires
This review is about item#5781755.
Tire exchange
4
From Japan
On 2018-02-01 15:25:29
Previously, I bought it because I had a hard time when I implemented recombination without this helper. Quality is price but it seems to be useful.
This review is about item#5781755.
For tire replacement
3
From Japan
On 2017-12-28 15:57:41
I thought that flat tires would also make it easier to work if you made the shaft and body thicker and thicker a little more.
This review is about item#5781755.
Maintenance of motorcycle
4
From Japan
On 2017-12-04 20:19:23
It is easy to use when fixing the beat. It is a product that is more convenient to use once you get used to changing tires.
This review is about item#5781755.
Tire exchange
5
From Japan
On 2017-10-13 14:55:22
It is very handy to work so that it can work alone and prevents it from coming off the wheel when installing the tire.
This review is about item#5781755.
Assistance for tire change
5
From Japan
On 2017-10-04 17:37:34
Easy to use because it can be installed with one touch and easy to remove.
This review is about item#5781755.
Vehicle maintenance.
3
From Japan
On 2017-09-05 08:14:14
There are wheels that can be used and wheels that can not be used. When used on the Toyota genuine wheel, there was no scratch on the wheel.
This review is about item#05781755.
Used when exchanging tires
3
From Japan
On 2017-08-19 00:08:43
I use it when building a tire. It is hard to use or it can not be used for thin type wheels · · · It can be used well if genuine aluminum wheels are used.
This review is about item#5781755.
Used for maintenance of automobiles
4
From Japan
On 2017-07-14 15:03:59
Used when exchanging tires, depending on the type of foil there are things that will come off but there is no choice ...
This review is about item#5781755.
I bought it because it is cheaper than the other, but it looks tough.
4
From Japan
On 2017-07-12 21:40:02
Since I will use it, the feeling of use and the durability are now to come. With this, it would be easier to remove the tires. I think that it would be better if you do not need to hold down on your feet.
This review is about item#5781755.

Related Products