Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Clear pocket thick mouth (economy pack) (2 holes)

Width (mm)
230
Length (mm)
301
Number of Holes
2
Size
A4 S-type
Thickness (mm)
Fabrics / 0.12
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(20Sheet) 1 G49090 76136977 8.99 SGD
In stock
ADD TO CART

Related Products