Buy more than* S$200* and get FREE SHIPPING

Micro carbide end mill

5.00 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Shank Diameter (mm)
3.175
Overall Length (mm)
38.1
...see all>
Product Options
ADD TO CART
Blade Diameter (mm) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (mm) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 8 1pc 1 E230R6 2 05841903 11.99 SGD
In stock
1 6 1pc 1 E230R6 1 05841876 11.99 SGD
In stock
1.2 6.5 1pc 1 E230R6 1.2 05841885 11.99 SGD
In stock
1.5 8 1pc 1 E230R6 1.5 05841894 11.99 SGD
In stock
0.8 5 1pc 1 E230R6 0.8 05841867 11.99 SGD
In stock
3 9.5 1pc 1 E230R6 3 05841912 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used for milling machine
5
From Japan
On 2017-12-12 17:15:53
Very durable for small blades! I use it comfortably. I will also buy it next time!
This review is about item#5841885.
Aluminum processing
5
From Japan
On 2017-09-29 21:13:24
Aluminum was machined by attaching to CNC with standard chuck diameter 3.3 mm. I could firmly chuck and the finish of cutting was beautiful.
This review is about item#5841912.
Resin processing
5
From Japan
On 2016-12-27 08:31:14
It was satisfying because the performance was also not bad at a reasonably affordable price compared with the products of other companies.
This review is about item#05841867.
With CNC milling, wood processing
5
From Japan
On 2016-04-21 14:34:04
I am well off and dependable.
This review is about item#05841876.
Aluminum processing
5
From Japan
On 2016-03-30 15:18:00
First of all it was used for aluminum processing, but it can be cut well. Next is going to be used for processing the main purpose hardwood.
This review is about item#05841912.