Buy more than* S$200* and get FREE SHIPPING

Rebekkusu SWP140 6 (with both ends bracket 1005Tasu adapter)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Inner Diameter (mm)
6.3
Outer Diameter (mm)
13.2
Reinforcing Layer
1W/B
Minimum Burst Pressure (MPa)
56
Maximum Working Pressure (MPa)
14
Length L(mm)
1500
Screw Diameter
R(PT)1/4
Operating Temperature Range (deg C)
-40-+100
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 SWP140 6-1500 1009+1005 equal1005+1009 05935353 48.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products