Buy more than* S$200* and get FREE SHIPPING

Rebekkusu SWP140 19 (with both ends bracket 1005Tasu adapter)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Inner Diameter (mm)
19
Outer Diameter (mm)
25.7
Reinforcing Layer
2W/B
Minimum Burst Pressure (MPa)
56
Maximum Working Pressure (MPa)
14
Length L(mm)
10000
Screw Diameter
R(PT)3/4
Operating Temperature Range (deg C)
-40-+100
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 SWP140 19-10000 1009+1005 equal1005+1009 05950778 519.90 SGD
Shipped after 2017-12-22
ADD TO CART

Related Products