Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Preset Type Torque Wrench

4.06 (167)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Do not use for any other purpose than original. Torque setting is only clockwise rotation., This product is manufactured in Japanese standards. Please check the specification before you order., Do not use for any other purpose than original. Torque setting is only clockwise rotation.
Pricision (%)
4
Number of Gears
24
...see all>
Product Options
ADD TO CART
Torque Measuring Range (N-m) Torque Adjustment Range 1 Scale (Nm) Plug Angle (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Torque Measuring Range (N-m) Torque Adjustment Range 1 Scale (Nm) Plug Angle (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42-210 1 12.7 1316 450 1pc 1 M-423-1D 06528533 50.99 SGD
In stock
5-25 0.1 6.35 595 275 1pc 1 M-223-1D 06528515 45.99 SGD
In stock
20-110 1 9.5 830 370 1pc 1 M-323-2D 06528524 46.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 86
4 star 35
3 star 23
2 star 16
1 star 7
Review Rating: 4.06
167 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
5
From Japan
On 2018-04-20 17:28:51
When it broke the clutch of BMWF 650 GS, it is necessary to tighten six clutch springs and purchased. It was used in conjunction with the 6.5 sq adapter, but it could be used without problems. I can recommend it.
This review is about item#6528515.
Car maintenance
5
From Japan
On 2018-04-19 21:29:25
Although I purchased three types and reviewed all that the sound is almost not set by the setting value This was used for tightening the wheel nut, but there was no problem.
This review is about item#6528533.
For car maintenance
2
From Japan
On 2018-04-19 00:17:42
Other people have similar reviews, but when the set value is reached, there is almost no sound. It is necessary to use it so that you do not miss the time when you visually grab it. I bought three different torques, but everyone was the same. I think that it is necessary for beginners to use carefully occasionally.
This review is about item#6528515.
Machine maintenance
5
From Japan
On 2018-04-18 16:33:36
Although I thought that only one failed after purchase was the insertion angle, since there was a 6.35 socket set by chance, there was no problem. Cost performance is high if you think that it is proof of insistence that you bother to bother for each torque range.
This review is about item#6528515.
Tightening each part of the motorcycle
4
From Japan
On 2018-04-12 15:37:54
I used it for torque management of large motorcycle maintenance, it is easy to set even with detailed designation torque, and it can be used without problems in particular. It is useless to just have a large case, and it is inconvenient that it is difficult to distinguish by watching because the wrench and case of the big tightening torque are the same size.
This review is about item#6528515.
Even amateurs easily! ! !
5
From Japan
On 2018-04-02 10:03:14
DIY for winter tire and summer tire exchange I ran easily. Impressed by the greatness of the torque wrench This price is deeply impressed with this price. Professional friends too I seem to have purchased wwww
This review is about item#6528524.
For exchange of rear shock
5
From Japan
On 2018-03-30 01:07:05
Since I had only a torque wrench up to 6.0 N · m, I purchased it because I could not deal with the tightening torque of the rear shock bolt. Easy to use It is good to know the torque with a simple and crisp sound.
This review is about item#06528524.
Tightening bolts when assembling bike parts
4
From Japan
On 2018-03-18 19:15:06
I was a little worried because the price was cheap, but there is no problem with the usability. The dial to match the torque value is slightly heavier.
This review is about item#6528524.
Maintenance of a car
5
From Japan
On 2018-03-07 16:19:31
As a weekend mechanic, there are no particular problems but at this price range I think that it would be good if there is something a little smaller.
This review is about item#6528515.
For maintenance
4
From Japan
On 2018-03-05 17:38:37
It is quite easy to use tool when accustomed to usage. It is safe because torque control can be done with this.
This review is about item#6528515.

Related Products