Buy more than* S$200* and get FREE SHIPPING

Cam follower CF-AB-type (cylindrical outer ring, with cage, with seal)

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Dimensions B3 (mm) Dimension H (mm) Limit Rotation Speed (min-1[r.p.m]) Weight (g) Dimensions C1 (mm) Dimension B1 (mm) Dimension f (phi mm) Dimension d2(phi mm) Truck Load Capacity (kN) Dimensions B2 (mm) Standard Load Rating Co (kN) Dimension d (phi mm) Standard Load Rating C (kN) Dimensions C (mm) Maximum Allowable Load (kN) Dimensions B (mm) Dimension G Dimension D (phi mm) Dimensions G1 (mm) Dimension r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B3 (mm) Dimension H (mm) Limit Rotation Speed (min-1[r.p.m]) Weight (g) Dimensions C1 (mm) Dimension B1 (mm) Dimension f (phi mm) Dimension d2(phi mm) Truck Load Capacity (kN) Dimensions B2 (mm) Standard Load Rating Co (kN) Dimension d (phi mm) Standard Load Rating C (kN) Dimensions C (mm) Maximum Allowable Load (kN) Dimensions B (mm) Dimension G Dimension D (phi mm) Dimensions G1 (mm) Dimension r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 6 14000 105 0.6 40 20 3 7.06 25 9.79 12 7.87 14 9.37 15 M12x1.5 30 13 0.6 1pc 1 CF12UU-AB 06540826 26.99 SGD
In stock
6 6 14000 115 0.6 40 20 3 7.45 25 9.79 12 7.87 14 9.37 15 M12x1.5 32 13 0.6 1pc 1 CF12-1UU-AB 06540835 28.99 SGD
Shipped after 2018-01-25
8 6 10000 205 0.8 52 24 3 11.2 32.5 18.3 16 12 18 17.3 19.5 M16x1.5 35 17 0.6 1pc 1 CF16UU-AB 06540844 28.99 SGD
In stock
8 6 8500 295 0.8 58 26 3 14.4 36.5 25.2 18 14.7 20 26.1 21.5 M18x1.5 40 19 1 1pc 1 CF18UU-AB 06540853 35.99 SGD
In stock
9 8 7000 525 0.8 66 36 4 23.2 40.5 34.8 20 20.7 24 32.1 25.5 M20x1.5 52 21 1 1pc 1 CF20UU-AB 06540862 45.99 SGD
In stock
15 8 5000 1880 1 100 46 4 52.6 63 87.6 30 45.4 35 73.7 37 M30x1.5 80 32 1 1pc 1 CF30UU-AB 06540905 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Axle of free sprocket
5
From Japan
On 2015-12-10 08:26:26
Although there is a special tool, a built-in grease nipple is good.
This review is about item#06540853.

Related Products

THK

THK