Buy more than* S$200* and get FREE SHIPPING

Ratchet handle

4.48 (103)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Do not use other than intended purpose., Do not use other than intended purpose., This product is manufactured in Japanese standards. Please check the specification before you order., Do not use other than intended purpose., Do not use other than intended purpose.
Forwarding Angle (Degree)
5
Surface Processing
Chrome Plating
Material
Chrome Vanadium Steel
...see all>
Product Options
ADD TO CART
Plug Angle (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Plug Angle (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
6.35 133 128 1pc 1 06616566 15.99 SGD
In stock
9.5 315 178 1pc 1 06616575 19.99 SGD
In stock
12.7 657 258 1pc 1 06616584 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 68
4 star 21
3 star 10
2 star 3
1 star 1
Review Rating: 4.48
103 Customer Reviews
The reviews are automatic translation.
Desorption of motorcycle body accessories
5
From Japan
On 2018-02-13 22:38:39
I am glad that it is cheap in mirror finish. The number of frames is as many as 72, and it is compact size that fits comfortably in the palm, I like it very much.
This review is about item#6616566.
Golf cart repair
4
From Japan
On 2018-02-02 11:12:44
Even when hands purchased with KTC are oil dirty before, it can be made smoothly with a button type detachable socket, and the designs are all similar. Price is 1/5 and durability is unknown unless it is used for 4 to 5 years but I am satisfied for the moment
This review is about item#6616575.
Maintenance of own vehicle
5
From Japan
On 2018-01-22 14:46:59
I ordinarily purchased a ratchet of cheap item set and I am unsatisfactory. Although the price is cheap, it is easy to use and satisfied.
This review is about item#6616575.
Maintenance of automobiles
5
From Japan
On 2018-01-11 16:18:50
I removed the bolt with tightening torque 150 N · m, but there was no problem. It's small because it is small.
This review is about item#6616575.
Vice clamp etc.
5
From Japan
On 2017-12-13 08:12:26
I just started using it, but the texture is nothing different than the maker items. I think that durability can also be expected.
This review is about item#06616575.
When stopping the screw
4
From Japan
On 2017-12-07 13:06:11
I want the entrance of the socket to be the same size and different length
This review is about item#6616575.
Maintenance
5
From Japan
On 2017-12-06 19:56:24
Various things are convenient to use for maintenance. The length is also moderate.
This review is about item#6616575.
Machine maintenance
3
From Japan
On 2017-12-06 14:56:03
I bought it since the one I used to date has been broken. Durability is expected in the future.
This review is about item#6616575.
When turning the screw
4
From Japan
On 2017-12-06 09:52:22
I am satisfied with this finish at this price. Besides, I used Beta and Stabile etc, but deterioration has been seen for many years of use, so I bought it because I was caught at the price, but it is nice. I do not need to bother to use high foreign made for later life.
This review is about item#6616575.
Maintenance of motorcycle
5
From Japan
On 2017-12-06 09:23:13
There seems to be a heavy feeling, it seems to be used for a long time, I think that if the handle is rubber it would not be cold but I think that it is okay to do gloves.
This review is about item#6616575.

Related Products