Buy more than* S$200* and get FREE SHIPPING

Crimping Terminal With Insulation Coating Front Open Type

4.20 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Incombustibility
UL94V-0
Dimensions E (mm)
11.0
Dimension F (mm)
6.5
Rated Voltage (V)
600
Dimensions L (mm)
22
...see all>
Product Options
ADD TO CART
Dimension d2(phi mm) Dimension d1(phi mm) Dimension W (mm) Dimension T (mm) Electric AWG Wire Conjugation Range (#) Dimensions D (mm) Color (Insulators) Wire Conjugation Range (strand-wire) (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d2(phi mm) Dimension d1(phi mm) Dimension W (mm) Dimension T (mm) Electric AWG Wire Conjugation Range (#) Dimensions D (mm) Color (Insulators) Wire Conjugation Range (strand-wire) (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.2 1.7 5.7 0.75 22-16 4.0 - 0.5-1.5 1box(100pc) 1 SVY1-3.2 06678848 7.99 SGD
In stock
3.7 2.3 6 0.8 16-14 4.5 - 1.5-2.5 1box(100pc) 1 SVYL2-3.7 06678893 -
Discontinued
[x]
4.3 2.3 7.2 0.8 16-14 4.5 - 1.5-2.5 1box(100pc) 1 SVYM2-4 06678902 -
Discontinued
[x]
4.3 1.7 6.4 0.75 22-16 4.0 - 0.5-1.5 1box(100pc) 1 SVYS1-4 06678875 -
Discontinued
[x]
4.3 1.7 7.2 0.75 22-16 4.0 - 0.5-1.5 1box(100pc) 1 SVYM1-4 06678884 7.99 SGD
In stock
3.2 2.3 5.7 0.8 16-14 4.5 - 1.5-2.5 1box(100pc) 1 SVY2-3.2 06678857 7.99 SGD
In stock
3.7 1.7 5.7 0.75 22-16 4.0 Red 0.5-1.5 1box(100pc) 1 SVYS1-3.7 06678866 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Car wiring arrangement
5
From Japan
On 2017-03-27 10:30:31
In order to organize the wiring of the car, it is used in combination with the terminal block. Quality, quantity, price, all are satisfied.
This review is about item#6678893.
Use when exchanging terminals and changing lead wires
3
From Japan
On 2016-08-16 17:32:03
It is GOOD that crimping insulation part is also difficult to use crimping pliers. Just blue one color can not easily judge positive and negative electrodes. I want three colors with the same size.
This review is about item#6678857.
Repair and remodeling of audio equipment
5
From Japan
On 2016-07-16 09:54:15
Compared with those of domestic manufacturers, there is no problem and good quality. It is cheap and I am grateful.
This review is about item#06678848.
Replacing water heater
3
From Japan
On 2016-05-19 17:22:12
I attach it to the remote control wire but it is hard to crimp. Because there are times when it goes out ... · · ·. There seems to be a trick in crimping.
This review is about item#06678866.
Production and construction of control panel etc
5
From Japan
On 2016-03-08 02:20:15
It's been a year since I started using it, but it does not matter. I do not care or the blade feels soft.
This review is about item#06678866.

Related Products