Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Deep Socket For Impacts

4.50 (22)
Plug Angle (mm)
12.7
Dimensions L (mm)
78
...see all>
Product Options
ADD TO CART
Material Dimention D2 (phi mm) Dimention D1 (phimm) Opposite Side Dimension(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Dimention D2 (phi mm) Dimention D1 (phimm) Opposite Side Dimension(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chrome molybdenum steel (SCM440) 30.0 32 22 1pc 1 M43-22 08426477 14.99 SGD
In stock
- 24.0 20 12 1pc 1 M43-12 08426425 11.99 SGD
In stock
- 30.0 44 32 1pc 1 M43-32 08426513 22.99 SGD
In stock
Chrome molybdenum steel (SCM440) 30.0 34 24 1pc 1 M43-24 08426486 15.99 SGD
In stock
Chrome molybdenum steel (SCM440) 24.0 22 14 1pc 1 M43-14 08426434 11.99 SGD
In stock
Chrome molybdenum steel (SCM440) 26.0 26 17 1pc 1 M43-17 08426443 13.99 SGD
In stock
Chrome molybdenum steel (SCM440) 28.0 28 19 1pc 1 M43-19 08426452 13.99 SGD
In stock
- 24.0 21 13 1pc 1 M43-13 16345683 11.99 SGD
In stock
- 24.0 17.5 10 1pc 1 M43-10 08426416 11.99 SGD
In stock
- 30.0 36 26 1pc 1 M43-26 16345692 15.99 SGD
In stock
Chrome molybdenum steel (SCM440) 30.0 30 21 1pc 1 M43-21 08426468 14.99 SGD
In stock
- 30.0 38 27 1pc 1 M43-27 08426495 15.99 SGD
In stock
- 30.0 42 30 1pc 1 M43-30 08426504 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 1
3 star 5
2 star 0
1 star 0
Review Rating: 4.50
22 Customer Reviews
The reviews are automatic translation.
Maintenance of air compressor
5
From Japan
On 2018-04-02 22:53:38
Drive shaft nut, for removal and tightening. Regrettably, with the monotaro brand, Is there a problem that there is no 15 mm in the lineup? I wanted to arrange it in the same series ...
This review is about item#8426486.
Tire exchange
5
From Japan
On 2018-03-24 16:10:43
Tire change was possible without problems. The price was also reasonable.
This review is about item#8426452.
To disassemble the motorcycle clutch
5
From Japan
On 2018-02-27 19:49:36
I attached it to the electric impact of Ryobi but it can be used without problems. Quality is better than the same price range
This review is about item#8426477.
Tire replacement operation
3
From Japan
On 2018-01-15 13:41:19
Although the torsion type uses KTC, a thick steel impact socket is used in consideration of durability in steel wheels etc. that do not need to care about clearance. I am sure that I do not feel any difference from sockets such as KTC or Koken.
This review is about item#8426468.
Bicycle / motorcycle maintenance
5
From Japan
On 2018-01-07 16:52:13
I only use occasionally, so this price is quite appreciated
This review is about item#8426504.
To Honda Vehicle Maintenance
5
From Japan
On 2017-09-20 07:42:19
I used it for Impact Wrench to remove Forza mf 10 pulley. Until now I used an adapter attached to 3/8, but it is still limited to the impact piece only
This review is about item#08426434.
For motorcycles
4
From Japan
On 2017-09-14 19:52:30
It was able to purchase cheaper than other stores, and moreover, I bought it because it seems that this product is impact-oriented and has durability.
This review is about item#8426486.
Tire exchange
5
From Japan
On 2017-07-11 10:05:56
Because it is a deep socket, it is easy to use for deep wheels. I am glad that the price was cheap.
This review is about item#8426443.
Sheet metal working time
5
From Japan
On 2017-07-09 08:15:49
Although the price is cheap, making is solid and working with confidence.
This review is about item#08426486.
It is difficult to use because its use is different
3
From Japan
On 2017-07-05 10:03:47
I wanted the hexagonal groove 40 to 50 MM. Is not there a deep groove?
This review is about item#16345683.

Related Products