Buy more than* S$200* and get FREE SHIPPING

Naked Crimp Sleeve For Copper Wire (B Type) For Butting

4.83 (12)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Wire Conjugation Range (strand-wire) (mm2) Dimension d1(phi mm) Electric AWG Wire Conjugation Range (#) Dimensions D (mm) Dimensions L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Conjugation Range (strand-wire) (mm2) Dimension d1(phi mm) Electric AWG Wire Conjugation Range (#) Dimensions D (mm) Dimensions L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 4.6 8 7.0 21.0 - 1box(100pc) 1 BNT8 06711048 -
Discontinued
[x]
1.5-2.5 2.3 16-14 3.9 15.0 - 1box(100pc) 1 BNT2 06711023 8.99 SGD
In stock
4-6 3.4 12-10 5.4 15.0 - 1box(100pc) 1 BNT5 06711032 -
Discontinued
[x]
0.5-1.5 1.7 22-16 3.3 15.0 Copper 1box(100pc) 1 BNT1 06711014 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
Repair of motorcycle
3
From Japan
On 2018-03-15 15:37:07
When connecting the wiring, this one is finished thin, so it is very nice, but the cospa is not very good. As a monotaro brand, please do your best a little more.
This review is about item#6711023.
Electrical construction
5
From Japan
On 2017-09-21 16:51:44
It is cheap and convenient to use. It is a product without problems.
This review is about item#6711023.
It is the most damaged in the circuit of power supply frequently used for amateur radio and it is used when exchanging.
5
From Japan
On 2017-05-11 16:44:21
When exchanging a broken silicon bridge, the wiring cord is thicker and harder with solder, so it made it easier to wire using a sleeve.
This review is about item#06711032.
It is used for repairing the wiring of the motorcycle.
5
From Japan
On 2016-12-28 16:37:57
I am using it for repairing the wiring of the motorcycle and adding electrical equipment. Because it is cheap, it is saved.
This review is about item#6711014.
Used for DC power cord and fuse holder joint
5
From Japan
On 2016-06-08 15:20:41
no problem
This review is about item#06711032.
Bonding of nylon cord and stainless steel wire
5
From Japan
On 2015-12-11 16:11:50
It is not related to performance, but compared with a product of a famous manufacturer, I was impressed with the beauty of the surface of the sleeve.
This review is about item#06711014.
Wiring connection of passenger car
5
From Japan
On 2015-12-08 15:10:40
I decided on the price
This review is about item#06711023.
Car wiring
5
From Japan
On 2015-09-07 18:33:48
It can be used without problems.
This review is about item#06711023.
Automobile
5
From Japan
On 2015-08-05 00:16:20
Can arrange with small lot.
This review is about item#06711014.
Expansion wiring inside the resident by renovation
5
From Japan
On 2015-06-11 17:09:29
It was easy to work with easy-to-use parts.
This review is about item#06711023.

Related Products