Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Air Drill

3.27 (11)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Do not use for any other purpose than original.
Purpose
Drilling.
Chuck Diameter (mm phi)
10
Air Outlet
PT1/4
Working Pressure (MPa)
0.62
Air Consumption (L/min)
113
No Load Rotation Speed (min-1[r.p.m])
1800
Weight (kg)
1.1
Accessories
1/4 coupler
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 M-4201 06714496 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 3
2 star 1
1 star 2
Review Rating: 3.27
11 Customer Reviews
The reviews are automatic translation.
For iron plate drilling
4
From Japan
On 2017-12-27 14:42:29
I am using it for iron hole drilling, but a little noise is noisy.
This review is about item#6714496.
Sheet metal work
4
From Japan
On 2017-12-18 23:18:07
There is no problem although the operation sound is a little big. I think that there is liking by people, but I think that it is fine if the grip part is a little thin.
This review is about item#6714496.
Drilling work for plastics, iron plates, etc.
5
From Japan
On 2017-11-24 16:16:40
I feel more weight than I thought. Continuous work tires. It can be used to price.
This review is about item#6714496.
Drilling of plates and iron plates
1
From Japan
On 2017-11-16 11:57:45
I bought it in August and used it only a few times and it does not turn around. When disassembled, two wings of resin were broken. What should I do?
This review is about item#6714496.
Drilling of steel materials
5
From Japan
On 2017-10-26 07:23:22
Even though the price is cheap, it is solid. I firmly drilled into hard steel materials.
This review is about item#06714496.
During machine maintenance
2
From Japan
On 2017-07-10 18:50:51
The sound is very noisy. I wanted a muffler for silencing
This review is about item#6714496.
Drilling operation
1
From Japan
On 2016-11-30 19:22:02
When connected to the hose, air leaks from the connecting part (there is no air leakage with other tools).
This review is about item#6714496.
Car maintenance
3
From Japan
On 2016-10-15 00:01:30
It is very easy to handle reverse rotation with a lever, but it is good to say that chuck turning is a bit bigger if it says it strongly.
This review is about item#6714496.
Metal Processing
5
From Japan
On 2016-02-26 16:47:06
I bought a similar thing about five to seven years ago and it was replaced so I replaced it. This time the price is reasonable and it is easy to use because there is a reverse as though it is an air ruler. It will be appreciated and appreciated if it brings it again for five to seven years. You should be fine as long as you can cut even 5 mm of the point to be reduced.
This review is about item#06714496.
Drilling operation
3
From Japan
On 2015-06-22 14:59:43
Compared with other manufacturers' equivalent products, a sharp sound appears. There is no problem with ability.
This review is about item#06714496.

Related Products