Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bare crimp terminal for copper wire (TC type) bar-shaped

4.46 (13)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Wire Conjugation Range (strand-wire) (mm2) Dimension F (phi mm) Dimension d (phi mm) Conjugation Wire Range (single)(mm) Dimension l (mm) Dimensions E (mm) Dimension D (phi mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Conjugation Range (strand-wire) (mm2) Dimension F (phi mm) Dimension d (phi mm) Conjugation Wire Range (single)(mm) Dimension l (mm) Dimensions E (mm) Dimension D (phi mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.25-1.65 1.9 1.7 0.57-1.44 16.0 4.8 3.4 20.8 1box(100pc) 1 PTNB1-16 06716903 8.99 SGD
In stock
1.04-2.63 1.9 2.3 1.14-1.82 13 4.8 4.1 17.8 1box(100pc) 1 PTNB2-13 06716912 7.99 SGD
In stock
0.2-0.5 1.4 1.0 - 10 4 2.2 14 1box(100pc) 1 PTN0.5-9 06716885 6.99 SGD
In stock
0.25-1.65 1.9 1.7 0.57-1.44 13 4.8 3.4 17.8 1box(100pc) 1 PTNB1-13 06716894 6.99 SGD
In stock
1.04-2.63 1.9 2.3 1.14-1.82 16.0 4.8 4.1 20.8 1box(100pc) 1 PTNB2-16 06716928 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
Electrical construction
3
From Japan
On 2018-06-02 23:57:21
The length of the stick that I mistakenly purchased was a bit short, so I have no use.
This review is about item#6716894.
To the wiring of the electric wire
4
From Japan
On 2018-05-04 16:37:52
We mainly use the stranded wire of electric lamp for connection as a single wire, but we use it cheaply and conveniently without problems.
This review is about item#6716894.
bridge
3
From Japan
On 2018-02-21 14:10:59
Nothing! Not bad either! Mild steels are nothing to do!
This review is about item#6716912.
Summary of multiple electric wires
5
From Japan
On 2017-12-05 15:15:01
Large hole, low price, easy to work and fit is also the best.
This review is about item#6716912.
This terminal was caulked at the end of wiring inside the electronic equipment and used for soldering to the electronic parts. Because it uses aluminum cord, it can not be directly soldered.
5
From Japan
On 2017-07-03 15:57:49
Although it is only crimping against a thin line, I think that it is good because the fit is good and the line is hard to come off and the aluminum wire that connects is hard to break. Bar terminal like this for thin wires is not sold elsewhere.
This review is about item#6716885.
Machine (electrical equipment) for repair
4
From Japan
On 2017-06-15 10:43:00
Thin material at the tip of the manufacturer's product is up to 0.3 sq, but this product is a product that is very easy to use until 0.5 sq.
This review is about item#6716885.
Power, control wiring
5
From Japan
On 2017-05-23 20:09:18
Crimp stranded wires and insert insulation caps, but there are times when the insertion mouth is crowded and it is inconvenient. I think that if there is an insulation cap that does not fall off and there is no crowding, if it closely adheres like a heat shrinkable tube. I think that the current shape of the bar terminal is good.
This review is about item#6716928.
Interphone connection
4
From Japan
On 2017-04-11 10:15:31
I was looking for something like this I can use it enough Because the product is small, I will forget the place to put it.
This review is about item#6716885.
Actually I would like to use the ferrule terminal, but I have to put up with this because the tool is high.
5
From Japan
On 2017-01-13 15:55:00
There is no big difference even compared with Japanese manufacturer products.
This review is about item#6716894.
Distribution work
5
From Japan
On 2016-09-25 03:12:35
It was used when collecting the twisted cords and putting them in the breaker terminal. There is no problem.
This review is about item#06716912.

Related Products