Help
Contact Us
Log Off
Sign In
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Depth gauge long base
[x]close
All Products
>
Measurement, Survey Supplies
>
Calipers, Micrometers, Dial Gauges
>
Calipers, Height Gauges, Depth Gauges
>
Depth Gauge
>
Ordinary type
Depth gauge long base
MATSUI MEASURE MFG
Click for images of all products
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Base Dimensions (mm)
Maximum Measuring Length (mm)
Package
Qty.
Ship pack of
Item.#
Sales Price
Availability
Qty.
Base Dimensions (mm)
Maximum Measuring Length (mm)
Package
Qty.
Ship pack of
Item.#
Sales Price
Availability
Qty.
200, 200
200, 200
1pc(s)
1
06722205
239.99 SGD
Shipped after 2018-05-01
300, 300
300, 300
1pc(s)
1
06722214
429.99 SGD
Shipped after 2018-05-01
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Depth gauge regular type
MATSUI MEASURE MFG
89.99
-
179.99 SGD
175-200mm Digital Micrometer
ESCO
509.99 SGD
Karma Depth Gauge
SK
369.99
-
379.99 SGD
Blowers for the mounting bracket
ORIENTAL MOTOR
29.99
-
34.99 SGD
Depth gauge for right hand
MATSUI MEASURE MFG
159.99
-
219.99 SGD
Depth Gauge
Mitutoyo
129.99
-
189.99 SGD
(1)
Parts Abutting for T slide II
Shinwa Rules
11.99 SGD
Karma Depth Gauge
SK
83.99
-
209.99 SGD
(1)
Depth gauge
MonotaRO
46.99
-
119.99 SGD
(8)
Mini Depth Gauge
FUJI TOOL
37.99
-
60.99 SGD
(4)
Scale and precision flat Square 600mm
UNI SEIKI
1,949.99 SGD
4 pcs snap ring pliers
KNIPEX
159.99
-
349.99 SGD
(1)
Depth gauge with feeding
MATSUI MEASURE MFG
139.99
-
219.99 SGD
Depth gauge (for OR)
Toyo Kinzoku (Condor)
119.99
-
139.99 SGD
Digital Depth Gauge
SK
189.99
-
319.99 SGD
(2)
Depth Gauge, Straight
Toyo Kinzoku (Condor)
41.99 SGD
(4)
>>
Category
All Products
>
Measurement, Survey Supplies
>
Calipers, Micrometers, Dial Gauges
>
Calipers, Height Gauges, Depth Gauges
>
Depth Gauge
>
Ordinary type
Top