Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

White curry dish

4.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension (phi x Height H) (mm)
210x50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 R-027 07511927 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Is it dishes?
4
From Japan
On 2018-05-21 15:18:36
It took me a while to remove the sticker sticking in and out from me meaninglessly. Harassed without washing, not being promoted, to the dishes used for washing? I do not understand why it is.
This review is about item#7511927.
Use at lunch provided at our restaurant
5
From Japan
On 2016-03-17 15:25:38
The size was just right, the price was reasonable and good. Some people wrote that it was slightly thicker and heavy in the word-of-mouth, but they did not feel any problems on their own, and did not feel heavy either. It is white and there is also a sense of cleanliness, and it was good to purchase because the kitchen staff said that it is fashionable. Last time I tried purchasing a small amount but I think I will purchase additional.
This review is about item#07511927.
Curry and rice
3
From Japan
On 2015-05-11 19:59:05
It is thick and heavy. I think that it will not crack into admiration because it is thick, I think that the point with many capacity is good. The weight is 577 g, which is about 150 g heavier than other dishes in the house, but I feel rather heavy from a sensory point of view. It is not a bottle to eat with ...
This review is about item#07511927.