Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Trimmer router bit

5.00 (2)
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Name Shaft Diameter (phi mm) Dimensions D (mm) Dimension G(mm) Dimension S (mm) Dimensions B (mm) Dimension d (mm) Dimensions E (mm) Dimensions L (mm) Dimensions A (mm) Number of Blades Dimension K(Degree) Application Dimension l (mm) Dimensions l2 (mm) Dimension l1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Name Shaft Diameter (phi mm) Dimensions D (mm) Dimension G(mm) Dimension S (mm) Dimensions B (mm) Dimension d (mm) Dimensions E (mm) Dimensions L (mm) Dimensions A (mm) Number of Blades Dimension K(Degree) Application Dimension l (mm) Dimensions l2 (mm) Dimension l1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - 1pc 1 TR-39 02274134 63.99 SGD
Shipped after 2018-05-08
- - - - - - - - - - - - - - - - - 1pc 1 TR-40 02274143 54.99 SGD
Shipped after 2018-05-08
- - - - - - - - - - - - - - - - - 1pc 1 TR-57 02274274 30.99 SGD
Shipped after 2018-05-08
- - - - - - - - - - - - - - - - - 1pc 1 TR-50 02274222 97.99 SGD
Shipped after 2018-05-08
- - - - - - - - - - - - - - - - - 1pc 1 TR-60 02274292 67.99 SGD
Shipped after 2018-05-08
- - - - - - - - - - - - - - - - - 1pc 1 TR-52 02274247 97.99 SGD
Shipped after 2018-05-08
- - - - - - - - - - - - - - - - - 1pc 1 TR-6 02274012 39.99 SGD
Shipped after 2018-05-08
- - - - - - - - - - - - - - - - - 1pc 1 TR-42 02274168 57.99 SGD
Shipped after 2018-05-08
- - - - - - - - - - - - - - - - - 1pc 1 TR-59 02274283 86.99 SGD
Shipped after 2018-05-08
- - - - - - - - - - - - - - - - - 1pc 1 TR-18 02274064 51.99 SGD
Shipped after 2018-05-08
- - - - - - - - - - - - - - - - - 1pc 1 TR-33 02274098 41.99 SGD
Shipped after 2018-05-08
- - - - - - - - - - - - - - - - - 1pc 1 TR-51 02274238 119.99 SGD
Shipped after 2018-05-08
- - - - - - - - - - - - - - - - - 1pc 1 TR-17 02274055 41.99 SGD
Shipped after 2018-05-08
- 6x12(2D) - 12 - - - 6 - 39 - - 71 - 8.8 - - 1PC 1 TR-7 10248716 24.99 SGD
Shipped after 2018-05-08
- 6(1S)x6 - 6 - 30 - 6 - 64 - 2 - For trimmer - 14 20 1PC 1 TR-5 10248707 31.99 SGD
In stock
- 6x90 degree - 27 - - - 6 - 50 - - 90 For trimmer 20 - - 1PC 1 TR-8 10248725 58.99 SGD
In stock
- 45 ° - 30 - 6 12 - 8 - 26 - 45 For trimmer - - - 1PC 1 TR-19 10248786 60.99 SGD
In stock
- 8(2S)x6 - 8 11 30 - 6 - 86 - 2 - - - 21 24 1pc 1 TR-35 10248901 41.99 SGD
Shipped after 2018-05-08
10 - 6 - - - - - - - - - - - - - - 1pc 1 TR-27 60952717 31.99 SGD
Shipped after 2018-05-08
- - 6 - - - - - - - - - - - - - - 1pc 1 TR-43 60952726 57.99 SGD
Shipped after 2018-05-08
- 10mm - 30 - 6 15 - 10 - 10 - - For trimmer - - - 1PC 1 TR-21 10248804 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Speaker BOX Joint Payment
5
From Japan
On 2016-10-20 22:37:18
It worked fine. I was able to finish it faster than filing finish.
This review is about item#10248804.
It is used to make parts called guitar pickguards. We cut acrylic and polyvinylchloride boards to make things of different colors and materials in the same form as those attached from the original or custom made items.
5
From Japan
On 2010-01-20 15:26:10
The sharpness is very good, there is no blurring of the blade, so work efficiency increases, and the finish is also beautiful. Just a bit larger than the original type (even if saying a few millimeters of comma, even though it is said to be missing) it will be finished with just size even if the trace that the blade passed through is polished with paper. In the past, it cut into an approximate shape with a thread saw, hand-finished with various files from there, and it worked half a day, thanks to this, it became possible to die-cut in a few minutes. Now, without this one will not work.
This review is about item#10248804.

Related Products