Buy more than* S$200* and get FREE SHIPPING

Diamond internal bar long type (3 mm)

Caution
(grinding pressure) In terms of grinding wheel life, it is recommendable to use it at low grinding pressure as much as possible. Excessively strong grinding pressure will cause a decrease its life. (Grinding fluid) It is a dry-type, but with a grinding
2014 TRUSCO Published Page
2-1903
Blade Length (mm)
6.0
Overall Length (mm)
80.0
...see all>
Product Options
ADD TO CART
Weight (g) Grain Size TRUSCO Part Number Shaft Diameter (phi mm) Blade Diameter (phi mm) Shank Length (mm) Shank Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Grain Size TRUSCO Part Number Shaft Diameter (phi mm) Blade Diameter (phi mm) Shank Length (mm) Shank Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.7 120 285-9971 - 4.5 74.0 3.0 6000 1PC 1 INT-045DL 08366267 15.99 SGD
Shipped after 2018-02-27
4.5 120 285-9963 - 4.0 74.0 3.0 10000 1PC 1 INT-040DL 08366251 14.99 SGD
Shipped after 2018-02-27
4.4 120 285-9955 - 3.5 74.0 3.0 10000 1PC 1 INT-035DL 08366242 13.99 SGD
Shipped after 2018-02-27
5.0 #120 285-9998 3.0 5.0 - - 6000 1Pack(1PC) 1 INT-055DL 08366373 15.99 SGD
N/A
4.8 #120 285-9980 3.0 5.0 - - 6000 1Pack(1PC) 1 INT-050DL 08366364 15.99 SGD
Shipped after 2018-02-26
4.2 120 285-9947 - 3.0 70.0 3.0 10000 1PC 1 INT-030DL 08366233 12.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products