Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pig Crest

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Electrical, construction equipment, do-it-yourself, Electrical, construction equipment, do-it-yourself
Palm Width (cm)
11.5
Middle Finger Length (cm)
9
Overall Length (cm)
23
Size
free
Material
Pig leather
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1bag(10pair) 1 TH-304 07552265 99.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products