Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vinyl for home garden

4.62 (13)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Thickness (mm)
0.1
...see all>
Product Options
ADD TO CART
Width (m) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (m) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.3 5 1pc 1 - 08466456 32.99 SGD
In stock
1.35 10 1pc 1 - 08466422 35.99 SGD
In stock
1.35 5 1pc 1 - 08466413 17.99 SGD
In stock
3 5 1pc 1 - 08466474 45.99 SGD
In stock
1.85 5 1pc 1 - 08466438 24.99 SGD
In stock
2.7 5 1pc 1 - 08466465 42.99 SGD
In stock
1.85 10 1pc 1 - 08466447 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
Vinyl cover for field tomatoes
4
From Japan
On 2018-05-25 20:11:57
Last year it was hard to peel off two piles, but this time it was improved.
This review is about item#8466474.
For household garden care
5
From Japan
On 2018-01-08 16:54:46
Get cold and insect repellent, handy vegetable garden is 5 x 1.35 m and it is handy for exactly good size !!
This review is about item#8466413.
For home horticulture tunnel
5
From Japan
On 2017-11-04 23:40:26
First of all, we arranged this shop quickly, I was very happy. Vinyl thickness is very easy to work, crops can be sufficiently prevented from cold, I think that it was very good to purchase. I became repeater two instantly.
This review is about item#8466422.
Rain clearance at the tomato house
5
From Japan
On 2017-05-25 15:05:42
It was thick enough to be easy to use and easy to use It would have been good if only about 8 m long
This review is about item#8466474.
To rain the vegetable cultivation
5
From Japan
On 2017-05-16 06:07:12
It is easy to use with fine vinyl. I would appreciate it if the price is cheaper.
This review is about item#08466447.
Mini vinyl house
5
From Japan
On 2016-08-31 10:13:20
I was surprised to arrive quickly. I immediately stretched it on a mini - vinyl house. Very easy to tension, it was completed in a short time. I would like to buy it next time as well.
This review is about item#08466456.
Preventing rain of tomatoes
4
From Japan
On 2016-06-22 15:42:58
The length of the hut is 6 meters, and I am surprised that there is a shortage of 1 meter. Is there a standard product of 6 meters which is cheap?
This review is about item#08466474.
Tomato House's rain shoots
5
From Japan
On 2016-06-14 15:08:06
There was a reasonable thickness, it was easy to use.
This review is about item#08466447.
Removing tomato rain
5
From Japan
On 2016-04-05 15:31:00
I am saved because it is cheaper than the others.
This review is about item#08466447.
Used for gardening shelves
4
From Japan
On 2016-02-06 22:38:09
Those attached to the gardening shelf quickly deteriorate and become burrigari, but this is also thick, it feels like it is soft and lasts long. However, it is dirty if the white powder adheres considerably and it does not wash away. This is star-1.
This review is about item#08466413.