Buy more than* S$200* and get FREE SHIPPING

Mount base Heat resistant black adhesive tape included

4.00 (1)
Caution
Remove oil and dirt from mounting surface.
Purpose
Fix electric wiring in control panel and power board.
UL Standards
UL flame retardant/94HB
Service Space
Both indoor and outdoor use.
Compatible Band Width (mm)
2.3 to 3.6
Operating temperature Limits
-29 to 82deg C
Color
Black
Material
Weather-resistant nylon 66
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
Weight (g) Width (mm) Length (mm) TRUSCO Part Number Thickness (mm) Mass (g /package) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Width (mm) Length (mm) TRUSCO Part Number Thickness (mm) Mass (g /package) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
292 19.1 19.1 403-6816 - 292 1Bag(500PC) 1 ABMM-AT-D0 49029407 119.99 SGD
Shipped after 2018-02-26
124 25.4 25.4 403-6689 - 124 1Bag(100PC) 1 ABM2S-AT-C0 49029294 39.99 SGD
Shipped after 2018-02-26
610 25.4 25.4 403-6701 - 610 1Bag(500PC) 1 ABM2S-AT-D0 49029312 199.99 SGD
Shipped after 2018-02-26
81 19.1 19.1 403-6794 4.6 81 1Bag(100PC) 1 ABMM-AT-C0 49029382 28.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Fix wiring to the vehicle body, fix outdoor wiring
4
From Japan
On 2016-12-15 15:11:35
It has a fairly strong bond on the base and it is very convenient because you can fix the wiring of some thickness if you change even the length of the tie wrap to insert. The difficulty is that there are few color variations so it will be noticeable in areas other than white, black and ash.
This review is about item#49029382.

Related Products