Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Welding Cow Split Leather Glove

2.91 (22)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Depending on the body situation, it may cause itch, rash, etc. Please stop using, if it feels strange. Chemicals and solvents will penetrate so please be careful when using. Since it may cause electric shock for insulation, do not use for work in which you have to touch electricity directly. Because it may cause damage or injury, please do not scratch this product with a knife or a sharp object. Do not use when there is a risk your hand get caught in a rotating machine. Do not touch the fire. It may cause burns. Please note that it may discolor due to sweat or getting wet.
Purpose
Welding industry, construction industry, steel industry, civil engineering, shipbuilding industry, automobile industry, etc.
Palm Width (cm)
about 12.5
Middle Finger Length (cm)
about 8
Overall Length (cm)
about 33
Size
Free
Material
Leather (split leather)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pair 1 - 08469247 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 0
2 star 5
1 star 7
Review Rating: 2.91
22 Customer Reviews
The reviews are automatic translation.
Thunder glue
1
From Japan
On 2017-08-06 12:08:52
I bought it without worrying about the thickness of the skin and failed. I can not feel the durability which can be used for welding work very much. I decided to use it for Thunder work.
This review is about item#8469247.
When wood stove refueling
2
From Japan
On 2017-07-27 14:58:06
Compared to what I bought at home center before, Thickness is slightly thin, hot during use. The price was a bit cheap, but it was hard to use. I will not buy it next time in the current use.
This review is about item#8469247.
welding
5
From Japan
On 2017-05-18 01:50:58
I am satisfied with continuing to be cheap. I will buy this product next time as well
This review is about item#08469247.
During welding operation
2
From Japan
On 2017-04-04 16:16:31
Because it is just a little cheaper than the one used before, although it tried purchasing using as a trial, it seems that it is inferior in durability to the previous one, and it seems that it will be torn as soon as it has been continuously criticized by another person Because of that, I am planning to return to the former one.
This review is about item#8469247.
Use acetylene welding to make nuts to H steel.
5
From Japan
On 2016-10-28 16:11:54
Because I am using standard M size gloves, I thought that gloves for welding a little free size would be large and stiff, but when I installed it, it was easy to operate the torch as well It is useful.
This review is about item#8469247.
Arc welding
1
From Japan
On 2016-10-24 09:39:13
I bought two pairs, but in both cases the seams of the back of the left hand (between the middle finger and ring finger) were broken about 5 cm in use and burned. Repeat is impossible.
When welding
4
From Japan
On 2016-10-18 22:02:07
I think that the size of my hand is somewhat larger than the average of men, but it feels a bit flaky, I can do the work.
This review is about item#8469247.
Convenient for rose maintenance
4
From Japan
On 2016-08-29 18:44:10
I bought it for gardening, especially for rose prickly measures. It is also effective for thorns because it is thick.
This review is about item#8469247.
welding
5
From Japan
On 2016-08-05 17:02:19
If ordinary welding can be used for the time being, I am somewhat weak but it is a cheap tolerance
This review is about item#08469247.
for work
2
From Japan
On 2016-04-04 20:53:01
It is very soft and easy to use, but very much powdery dust comes out. For that reason every part is dirty. It is the highest if it does not have it, but I am troubled because it is there.
This review is about item#08469247.

Related Products