Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Fuel hose

3.75 (4)
Caution
Please go to the original mounting of skilled professional technicians *., This product is manufactured in Japanese standards. Please check the specification before you order.
Outer Diameter (phi mm)
10
Length (m)
1
Material
NBR
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 1pc 1 402-0025 00119875 -
Discontinued
[x]
4.5 1pc 1 402-0021 00119832 11.99 SGD
In stock
5 1pc 1 402-0022 00119848 13.99 SGD
Shipped after 2018-05-09
6 1pc 1 402-0023 00119857 14.99 SGD
Shipped after 2018-05-09
7 1pc 1 402-0024 00119866 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Motorcycle's
5
From Japan
On 2018-01-25 18:19:18
It is reasonably priced and usability is also normal. I think whether it is good for genuine exchange.
This review is about item#119832.
As a fuel hose
4
From Japan
On 2016-04-10 01:31:06
I think that it is good because the epidermis is as hard as genuine. I do not know the durability. It is recommended if size matches.
This review is about item#00119848.
Breather of petrol tank
3
From Japan
On 2016-03-11 00:19:01
At the same time we purchased 4 companies together with Kij company D company Kit, the skin was the hardest, it is hard to break easily when bending, but it might be strong but it was hard to put in pipes from other companies. Whether you buy it in the future or not is because you saw durability.
This review is about item#00119848.
Repair of scooter
3
From Japan
On 2016-01-12 19:00:56
The outer layer is strong and it seems to be durable. So somewhat solidified. There is a sense of security even if you use it in places where you tend to come into contact or lower. Unlike the picture, the color looks like a degraded black hose and it is disappointing.
This review is about item#00119848.