Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flow rate adjustment with Supautogan shower type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
The cleaning of the machine tool.
Nozzle Outside Diameter (phi mm)
19
Nozzle Length (mm)
38
Discharge Rate (L/min)
10
Maximum Working Pressure (MPa)
0.7
Overall Length (mm)
125
...see all>
Product Options
ADD TO CART
Hose Mounting Nozzle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Mounting Nozzle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
G3/8 1pc 1 SP100BVG 09294434 70.99 SGD
Shipped after 2018-06-28
R3/8 1pc 1 SP100BVR 09294443 70.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products