Buy more than* S$200* and get FREE SHIPPING

Nitrile made finger sack Serekotto

3.50 (2)
Surface Resistance (ohm/sq)
1010
Thickness (mm)
0.11-0.14
Length (mm)
48
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Size Powder Functions Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Size Powder Functions Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.2 XS - - - - 1bag(500pc) 1 - 09111393 32.99 SGD
Shipped after 2018-04-23
14.2 S - - - - 1bag(500pc) 1 - 09111402 32.99 SGD
Shipped after 2018-04-23
17.2 L - - - - 1bag(500pc) 1 - 09111427 33.99 SGD
Shipped after 2018-04-23
16.2 M - - - - 1bag(500pc) 1 - 09111418 32.99 SGD
Shipped after 2018-04-23
19.2 XL Konana antistatic Sulfur-free Synthetic rubber (NBR) 1bag(500pc) 1 - 09111436 32.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Precision equipment etc.
5
From Japan
On 2017-06-15 12:42:36
Because it is hard to tear and fit is good, I am planning to continue using it.
This review is about item#9111418.
When working fine
2
From Japan
On 2015-10-23 20:36:16
Somewhat, it was a chemical hypersensitivity problem odor was not good. I purchased M size S size but I use only two on each one fingers and I want to give the remaining 498 × 2 bags to someone. Or I'm happy if I can get it off. Next time I will buy a PU made. How about the smell?
This review is about item#09111402.