Buy more than* S$200* and get FREE SHIPPING

Concrete hanging clamp

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Effective Opening Dimension A (mm)
500/600
Dimensions W2(mm)
40
Dimensions W1(mm)
22
Dimension G(mm)
10
Dimensions I (mm)
149
Dimensions C (mm)
110
Dimensions B (mm)
160
Dimensions E (mm)
90
Dimensions D (mm)
165-315
Dimension F (mm)
55
Dimension t (mm)
8
Dimension H (mm)
149
Weight (kg)
7.7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 UGHA-200 09852657 939.90 SGD
Shipped after 2017-12-21
ADD TO CART

Related Products