Buy more than* S$200* and get FREE SHIPPING

Rearview Mirror

1.00 (1)
Mirror Dimensions (mm)
110(W)x70(H)
Weight (g)
65x2
Overall Length (mm)
130
Set Contents
Each one left and right
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1Set 1 09302703 24.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Used as a rearview mirror of a bicycle
1
From Japan
On 2016-04-11 16:02:45
Although it seems that it was shipped to 04/07 on 2016/04/03, it is delayed procurement of goods, the sent items are defective products which do not use as a rearview mirror as they are installed It was. Whether it was bad that you trusted that it was worthwhile with the right and left set, whether you can afford it with cheap or bad, if you can return it you would like to return. I recently just dealt with Monotaro sorry and I'm sorry.
This review is about item#09302703.

Related Products