Buy more than* S$200* and get FREE SHIPPING

Correction tape mono CC color type

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Overall Length x Width x Thickness (mm)
73x27x17
Tape Length (m)
6
Tape Width (mm)
5
Weight (g)
11
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 CT-CC5C60 09307427 2.99 SGD
In stock
1pc 1 CT-CC5C40 09307402 2.99 SGD
In stock
1pc 1 CT-CC5C80 09307436 2.99 SGD
In stock
1pc 1 CT-CC5C50 09307418 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Modify books
5
From Japan
On 2016-11-29 21:34:56
It is just fine for a pen case as it is small. The color is also cute, and the feel that I had is also good!
This review is about item#9307418.
Correct document
5
From Japan
On 2016-03-24 15:27:16
Easy to use without taking up space
This review is about item#09307402.

Related Products