Buy more than* S$200* and get FREE SHIPPING

Hose clip B type stainless

4.64 (11)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Inner Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 1set(5pc) 1 104-245 09372152 5.99 SGD
In stock
13 1set(5pc) 1 104-246 09372168 5.99 SGD
In stock
6 1set(5pc) 1 104-241 09372116 5.99 SGD
In stock
8 1set(5pc) 1 104-242 09372125 5.99 SGD
In stock
9 1set(5pc) 1 104-243 09372134 5.99 SGD
In stock
10 1set(5pc) 1 104-244 09372143 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
DT 125 repair 35 years ago
5
From Japan
On 2017-11-06 22:45:30
It is easy to handle and the best. The handle was long and it did not need pliers, making lifting easy.
This review is about item#9372125.
Around the gasoline hose of a motorcycle
3
From Japan
On 2017-10-18 14:59:57
Coil without changing shape? Better material had better thickness
This review is about item#9372143.
As a stopper
5
From Japan
On 2017-07-18 16:12:05
I used it as a stopper so that a rod of special shape does not come off. When it is sandwiched with MAX, it spreads about 2 mm. 9 mm diameter is about 11 mm when spread. 11 mm diameter is about 13 mm. I hope it will be helpful.
This review is about item#09372152.
For bike hose tightening
5
From Japan
On 2017-07-17 07:21:01
This time it is exchanged for this genuine clip because it is struggling when removing the knob part small. Stress at the time of releasing the clip was eliminated all at once.
This review is about item#09372125.
Fuel tube connection
5
From Japan
On 2017-01-29 06:33:49
I was saved because I did not sell to my neighborhood. The knob is bigger than the standard item and it is easy to use GOOD!
This review is about item#09372116.
Repair of farm equipment
5
From Japan
On 2016-12-07 14:42:36
There is no handling in the neighborhood, it is saved by handling it with Monotaro san.
This review is about item#9372116.
To fix the hose to the injector
4
From Japan
On 2016-04-21 15:37:44
I felt a bit more delicate than I thought, but it stopped solidly. The knob was easy to grab. There was little inventory, and I had trouble getting orders from here and there.
This review is about item#09372152.
Used as fuel hose band of motorcycle
4
From Japan
On 2015-08-06 15:05:33
When I tried using it, there were times when it was difficult to use the pushing point when sandwiching a band at a large narrow place.
This review is about item#09372116.
For machine repair
5
From Japan
On 2015-07-09 23:45:49
Prepared as replacement for machine fuel hose replacement.
This review is about item#09372116.
For machine repair
5
From Japan
On 2015-07-09 23:44:48
Storage as fuel replacement equipment for fuel hose.
This review is about item#09372116.

Related Products