Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension D1 (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Width Across Flat (mm) Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D1 (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Width Across Flat (mm) Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
72 466 1016 407-9230 35x35 20 13 52 1pc 1 CS35 09717688 83.23 SGD
Shipped after 2017-12-18
60 390 591 407-9183 29x29 18.5 10 42 1pc 1 CS29 09717636 49.31 SGD
In stock
52 353 370 407-9159 26x26 14 9 36.5 1pc 1 CS26 09717602 34.81 SGD
In stock
67.5 441 784 407-9213 33x33 19 12 47.5 1pc 1 CS33 09717663 64.42 SGD
In stock
69.5 453 841 407-9221 34x34 19 12 50 1pc 1 CS34 09717672 68.30 SGD
Shipped after 2017-12-18
28.5 201 106 407-9035 14x14 8.5 7 20 1pc 1 CS14 09717487 11.03 SGD
In stock
45 302 253 407-9116 22x22 12 8 31.5 1pc 1 CS22 09717566 22.01 SGD
In stock
49 327 304 407-9132 24x24 13.5 8.5 34 1pc 1 CS24 09717584 26.19 SGD
In stock
55.5 365 431 407-9167 27x27 15 9.5 37.5 1pc 1 CS27 09717618 36.51 SGD
In stock
12 88 11 407-9281 5.5x5.5 5 3.2 9 1pc 1 CS5.5 09717392 7.65 SGD
In stock
12 101 12 407-8951 6x6 5 3.2 9 1pc 1 CS06 09717408 7.65 SGD
In stock
15 113 19 407-8969 7x7 5.5 3.2 11 1pc 1 CS07 09717417 7.75 SGD
In stock
17 126 26 407-8977 8x8 6 4.5 12 1pc 1 CS08 09717426 7.75 SGD
In stock
23 164 54 407-9001 11x11 7 5.5 16.5 1pc 1 CS11 09717453 9.26 SGD
In stock
25 176 71 407-9019 12x12 7.5 6 17.5 1pc 1 CS12 09717462 9.37 SGD
In stock
27 189 83 407-9027 13x13 8 6.5 18.5 1pc 1 CS13 09717478 10.50 SGD
In stock
35 239 145 407-9060 17x17 9.5 7 24.5 1pc 1 CS17 09717514 14.01 SGD
In stock
37 252 177 407-9078 18x18 10.5 7.5 26 1pc 1 CS18 09717523 15.92 SGD
In stock
39 264 182 407-9086 19x19 10.5 7.5 27 1pc 1 CS19 09717532 17.35 SGD
In stock
60 403 639 407-9191 30x30 18.5 10 42 1pc 1 CS30 09717645 49.31 SGD
In stock
73 479 1044 407-9248 36x36 20 13 52 1pc 1 CS36 09717697 95.28 SGD
In stock
21 151 41 407-8993 10x10 6.5 5 14.5 1pc 1 CS10 09717444 9.26 SGD
In stock
47 315 288 407-9124 23x23 13 8 33 1pc 1 CS23 09717575 24.59 SGD
In stock
52 340 382 407-9141 25x25 14 9 36 1pc 1 CS25 09717593 33.52 SGD
In stock
77 504 1232 407-9256 38x38 22 15 55 1pc 1 CS38 09717706 109.90 SGD
In stock
84 542 1404 407-9264 41x41 22 15 59 1pc 1 CS41 09717715 109.90 SGD
In stock
94 605 1996 407-9272 46x46 24 17 66 1pc 1 CS46 09717724 139.90 SGD
In stock
98 655 2648 407-9299 50x50 26 18 69.5 1pc 1 CS50 09717733 179.90 SGD
Shipped after 2017-12-18
19 138 33 407-8985 9x9 6.5 4.5 13.5 1pc 1 CS09 09717435 8.18 SGD
In stock
31 214 117 407-9043 15x15 9 7 21.5 1pc 1 CS15 09717496 13.40 SGD
In stock
33 227 131 407-9051 16x16 9.5 7 23 1pc 1 CS16 09717505 13.51 SGD
In stock
41 277 222 407-9094 20x20 11.5 8 28.5 1pc 1 CS20 09717548 18.96 SGD
In stock
43 290 242 407-9108 21x21 11.5 8 30 1pc 1 CS21 09717557 18.96 SGD
In stock
57.5 378 494 407-9175 28x28 17 9.5 40.5 1pc 1 CS28 09717627 46.34 SGD
In stock
65 428 744 407-9205 32x32 18.5 11 46 1pc 1 CS32 09717654 55.85 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Daily work
4
From Japan
On 2017-12-08 14:38:32
I rarely use it, but I am always on the car.
This review is about item#09717444.
I bought it incorrectly as 5/8 inch size.
4
From Japan
On 2017-11-11 16:41:42
Since 15.8 mm = 5/8 inch, there are subtly loose if it is 16 mm. Because the motorcycle was a mixture of millimeters and inches, I guessed that there was not anything suitable for the tool on hand and ordered it.
This review is about item#9717505.
When car maintenance
5
From Japan
On 2017-03-14 11:00:06
I chose TONE from the goodness of making it because it is used for a long time. It is a domestic product that is both safe for quality processing accuracy.
This review is about item#9717514.
Because it is not the size used so often ...
5
From Japan
On 2017-01-24 23:07:37
It is not a size that is used so frequently, so I chose it because it is a reliable manufacturer in this price range.
This review is about item#9717532.
Bolt tightening
2
From Japan
On 2016-04-26 23:56:30
It was heavier than I expected.
This review is about item#09717426.
To fix the nut without the bearing
5
From Japan
On 2015-12-30 21:51:49
Naturally you can do something natural, it seems that there will be durability as well.
This review is about item#09717487.
Repair of agricultural machines, construction machines.
4
From Japan
On 2015-12-09 20:03:08
It's not too long, it's not short, so it's easy to handle.
This review is about item#09717426.
Automobile, motorcycle maintenance
5
From Japan
On 2015-11-02 12:24:52
I used the previous combination, but the new model is longer than the old model, the feeling of satin texture is also good. The design is also cool. However, if you are watching at the home center, since the texture of the plating falls apart, it may be worrisome about unevenness of color if the number is aligned.
This review is about item#09717426.

Related Products